Apply to be a TradeMaster!
Main product image of 3" PVC DWV 90° Elbow (w/ 2" Side Inlet)
Magnifying glass
Hover image to zoom
3" PVC DWV 90° Elbow (w/ 2" Side Inlet)
Magnifying glass
Hover image to zoom
$18.13 each
BOX UP & SAVE 8%
$166.50 box of 10
$16.65 each
In Stock
In Stock
Get 25 Thu, Nov 19
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Specs

–
Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy