Apply to be a TradeMaster!
Main product image of 3" x 3" x 2" PVC DWV 90° Street Elbow (w/ 2" Low Heel Inlet)
Magnifying glass
Hover image to zoom

3" x 3" x 2" PVC DWV 90° Street Elbow (w/ 2" Low Heel Inlet)

SKU:
P310-338
Rating:
(3)
Q&A:
(0)
3" x 3" x 2" PVC DWV 90° Street Elbow (w/ 2" Low Heel Inlet)
Magnifying glass
Hover image to zoom
$26.01 each
BOX UP & SAVE 9%
$355.95 box of 15
$23.73 each
In Stock
In Stock
Get 4 Wed, Oct 28
Size: 
3" x 3" x 2"
3" x 3" x 2"4" x 4" x 2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 3" x 2"

Specs

–
Size:

3" x 3" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
3" PVC DWV 90° Elbow
SKU: P300-030

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes

Only thing that would work
George
Weirton
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fitting,I will buy again should the need arise.

Great company.I bought all of the PVC fittings that I needed from this company and I am glad that I did.This 3" street elbow with the low heel inlet is exactly what I needed because I had a 3" copper elbow with a 1-1/2" side inlet connected to my toilet bend and the side inlet was being obstructed when ever I flushed my toilet thus it interfered with the side inlet which was connected to a 1-1/2" vent and as a result was not venting properly.You are A++ in my book Supply House,I look forward to doing business with you again.Supply House has everything a person could possibly need for plumbing,if Supply House doesn't have it then you probably don't need it.Great prices and fast shipping,I thank all of you at Supply House,God bless all of you and your families.
NelsonE
Northumberland PA.
7 years ago
Was this review helpful to you?

great service great price

good people to deal with
john
new orleans
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy