Apply to be a TradeMaster!
Main product image of 3" PVC DWV 60° Street Elbow
Magnifying glass
Hover image to zoom
3" PVC DWV 60° Street Elbow
Magnifying glass
Hover image to zoom
$20.64 each
BOX UP & SAVE 7%
$384.20 box of 20
$19.21 each
In Stock
In Stock
Get 33 Wed, Oct 7
Size: 
3"
1-1/2"2"3"4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
PVC 60° Street Elbow (1/6 Bend)

Specs

–
Size:

3"

You May Also Need

3" PVC DWV 60° Elbow
SKU: P319-030
3" PVC DWV 45° Elbow
SKU: P321-030

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

My first time doing business with Supply House

This pvc fitting was unusual, so no one close to me carried it. I found Supply House on the internet when I Googled what I needed. I was skeptical but everything was great. Super quality on the product, super quality on the service, and all for a shipping rate of around $5.49. I had the fitting in two days! I will definitely do business with them again.
dozerbud
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I have a HVAC business and use this product often.
The HVAC Guy
Denver, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality name brand part

This part is a special order locally, this came in handy for those odd angles in tight spaces. Fast shipping on all parts made for a great buying experience.
Jeremiah
rural, Nebraska
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Spears 60 Degree 4 inch street elbow

I have almost always used [dependent upon what I could buy] Nibco schedule 40 PVC joints in the past. The tolerance spec's on the SPEARS joints appear to be much closer. To wit, I could fully insert the elbow into the [2 feet below grade, UNDER a driveway] drain sub-assy 100% by hand in the drain location and still remove the parts by hand with a little jiggling prior to glueing. This is something that I could never do with Nibco fittings unless I had a long section of pipe in the joint to pry with.
googrunner
Ottawa, Ohio
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy