Apply to be a TradeMaster!
Main product image of 3" PVC DWV Flush Cleanout Tee
Magnifying glass
Hover image to zoom
3" PVC DWV Flush Cleanout Tee
Magnifying glass
Hover image to zoom
$16.64 each
BOX UP & SAVE 8%
$152.90 box of 10
$15.29 each
In Stock
In Stock
Get 12 Fri, Nov 20
Size: 
3"
1-1/2"2"3"4"6"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
PVC DWV Flush Cleanout Tee

Specs

–
Size:

3"

You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy