Apply to be a TradeMaster!
Main product image of 3" PVC DWV Flush Cleanout Tee w/ Cleanout Plug
Magnifying glass
Hover image to zoom

3" PVC DWV Flush Cleanout Tee w/ Cleanout Plug

SKU:
P445X-030
Rating:
(1)
Q&A:
(0)
3" PVC DWV Flush Cleanout Tee w/ Cleanout Plug
Magnifying glass
Hover image to zoom
$23.38 each
BOX UP & SAVE 7%
$217.50 box of 10
$21.75 each
In Stock
In Stock
Get 15 Mon, Sep 14
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3"

Description

PVC DWV Flush Cleanout Tee w/ Cleanout Plug

Specs

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

Arrived on time and as described.
Cdmares
Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy