Apply to be a TradeMaster!
Main product image of 2" PVC DWV Flush Cleanout Tee w/ Cleanout Plug
Magnifying glass
Hover image to zoom

2" PVC DWV Flush Cleanout Tee w/ Cleanout Plug

SKU:
P445X-020
Rating:
(0)
Q&A:
(0)
2" PVC DWV Flush Cleanout Tee w/ Cleanout Plug
Magnifying glass
Hover image to zoom
$12.40 each
BOX UP & SAVE 9%
$113.40 box of 10
$11.34 each
In Stock
In Stock
Get 37 Tue, Nov 24
Order by today, receive Tuesday
Size: 
2"
1-1/2"2"3"4"6"
This item replaces: D445020X

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
PVC DWV Flush Cleanout Tee w/ Cleanout Plug

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV P-Trap
SKU: P706X-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy