Apply to be a TradeMaster!
Main product image of 1/2" PVC Sch. 40 Compression Coupling (PVC White - Buna-N Gasket)
Magnifying glass
Hover image to zoom

1/2" PVC Sch. 40 Compression Coupling (PVC White - Buna-N Gasket)

SKU:
S110-05
Rating:
(5)
Q&A:
(0)
1/2" PVC Sch. 40 Compression Coupling (PVC White - Buna-N Gasket)
Magnifying glass
Hover image to zoom
$6.86 each
BOX UP & SAVE 7%
$178.08 box of 28
$6.36 each
In Stock
In Stock
Get 16 Fri, Sep 18
Size
1/2"
Features
Buna-N O-ring
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Color
White

Description

  • Designed for Quick Connections, System Modifications or Repairs
  • Completely Redesigned for Improved Versatility
  • PVC White plus New Industrial PVC Gray
  • Easy-Thread Compression Nut
  • New Spigot Conversion Capability
  • Full Service 200 PSI Pressure Rating
  • NSF Certified for Potable Water Use

Specs

Color:

White

Features:

Buna-N O-ring

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would Buy this product and Buy different sizes

To join pipe because soil shifts glue would not hold joints together
Farmer Bob
Pleasant shade Tn.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

pvc pipe

Great product.
Willie
E Texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT FOR QUICK CLEANOUT

WORKS GREAT FOR EASY CLEANOUT OF A/C CONDENSATE LINES
BEEGEE
California
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Thanks

Great Thanks
wla
tx
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Good quality but better priced option with Matco Norca
StrutMan
Chicago
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy