Apply to be a TradeMaster!
Main product image of 1-1/4" Press Full Port Ball Valve w/ Drain & Reversible Handle
Magnifying glass
Hover image to zoom

1-1/4" Press Full Port Ball Valve w/ Drain & Reversible Handle

Brand:
Webstone
SKU:
80615
Rating:
(2)
Q&A:
(0)
1-1/4" Press Full Port Ball Valve w/ Drain & Reversible Handle
Magnifying glass
Hover image to zoom
$113.10 each
In Stock
In Stock
Get 88 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-80615, 1-1/4" Press Full Port Ball Valve w/ Drain & Reversible Handle

Features
  • Hi-Flow Hose Drain
  • Adjustable Packing Gland
  • Reversible Handle

Specs

–
Size:

1-1/4"

Features:

Hose Drain

Connection Type:

Press x Press

Connection Method:

Press

Material:

Brass

Handle Style:

Lever

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain (600 WOG)
SKU: 41672
Webstone

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent quality for the price

I always use these when replacing old hydraulic systems with no pump stations
Phil
Western Mass
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Add this valve assembly for peace of mind.

In my top 5 fittings for new boiler installations.
HotWaterMike
Bellingham, WA.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy