Shop Klein Tools Limited Time Promotion
Main product image of 1/2" FT Spirotop Automatic Air Vent (Threaded)
Magnifying glass
Hover image to zoom

1/2" FT Spirotop Automatic Air Vent (Threaded)

SKU:
VTP050FT
Rating:
(8)
Q&A:
(0)
1/2" FT Spirotop Automatic Air Vent (Threaded)
Magnifying glass
Hover image to zoom
$79.32 each
In Stock
In Stock
Get 256 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
270°F Max Temp
Product Highlight: Material
Brass

Description

–
When you first start up your hydronic heating or cooling system, you’ll find that many air bubbles are large enough to rise to the top on their own. There is an automatic air vent that will quickly gather and release these bubbles. You won’t have to manually bleed hard-to-reach areas, such as the tops of risers, tanks, unit heaters, and horizontal lines near the ceiling. The result? Residential, commercial and, yes, even industrial systems start up in much less time with no aggravation. Known for its reliability, this unique automatic air vent can be found in millions of installations around the world. The name: SPIROTOP. Spirotop’s low profile and high-compression valve combine to give you a leak-resistant, high- point vent that fits just about anywhere. Moreover, Spirotop resists dirt particles and sudden pressure shocks, which can cause ordinary vents to leak. When filling or draining a system, venting high points, or eliminating air locks, the Spirotop automatic air vent is the only choice for those who want reliable, problem-free results every time. Try a Spirotop. We think you’ll find it’s much more than an air vent. It’s a problem solver!

Features:
  • Maintenance-free
  • Continuous air venting
  • Sized to fit almost anywhere
  • Dirt resistant
  • Leak resistant
  • 1/2" male tread at vent point for pressure testing or remote venting of unwanted gasses
  • Quick removal of large air bubbles
  • Reliable vacuum breaker for system draining
  • Allows for the removal of free air in hydronic system high points
  • Heavy cast brass construction and stainless steel linkage for long life
  • Dry vent design prevents clogging
  • Provides years of leak-free use unlike lesser quality air vent designs

Specifications:
  • Conn. Size: 1/2" FT
  • Description: High-efficiency Air-only Eliminator (Automatic Air Vent)
  • Height: 4.375"
  • Length: 2.625"
  • Max. Operating Temp.: 270°F
  • Max. Pressure: 150 psi

Specs

–
Product Type:

Replacement Part

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Size:

1/2"

Max Pressure (PSI):

150

Max Temp (F):

270°F

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" NPT Dual Check Backflow Preventer w/ Atmospheric Vent
SKU: 573403A
Caleffi

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

I'm sold on Sirovent

Long time loyal Taco brand user that was sick and tired of replacing their vents due to failures. Rebuilt a 20+yo boiler and decided to break from Taco due to several reasons and am so glad I did. I added a total of 3 (can never have too many vents IMO) and of special note one at the top of boiler which seem to never get used there. Happy to report ZERO issues after a year of service.
Warren
Santa Fe, NM
10 days ago
Was this review helpful to you?

Good quality product

Works as it should. Would purchase again.
Purchasing
Hammondsport
18 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Works better than other brands and styles
Chilldis
Saint Anthony ND
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We do buy this product again and again

These are far and away the best air vents I've ever used in 40 years of hydronic experience both chilled and hot water systems.
Mic
Chardon Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All of the many products I have purchased are great!

With my many projects SupplyHouse has the items i need, and very quick order turn around!!
JC Sales
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works just great !

Thanks for the great service of supply house .com for the Reasonable pricing and shipping on time !!!
Palti
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to order this product.

It is the best air vent we have ever purchased.
Bill
Spokane Wa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good company

Replacement part. Easy to order. Quick delivery.
cdrusn
Golden, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy