Apply to be a TradeMaster!
Filter menu expanded

Filters

7 items
Reset

SORT

Product Availability
–

Show In Stock Only (7)

Size
–

1/2" (3)
3/4" (5)
1" (3)

PEX Size
–

1/2" (2)
3/4" (3)
1" (2)

Thread Size
–

3/4" (3)
1" (2)
1/2" (2)

Review Score
–

(4)
(1)

Price Range
–

$1 to $5 (4)
$5 to $10 (3)

Stainless Steel PEX Crimp Male Threaded Adapters

Help Face
Need a little help?
7 items
Grid
List
Compare
Product Image of 1/2" PEX x 1/2" NPT Stainless Steel Male Adapter
1/2" PEX x 1/2" NPT Stainless Steel Male Adapter
SKU: SSPEX-MA05
Boshart
SKU: SSPEX-MA05
Brand: Boshart
(1)
$2.99 each
BOX UP & SAVE 9%
$68.25 box of 25
$2.73 each
In Stock
Get 364 by Mon, Nov 23
In Stock
Get 364 by Mon, Nov 23
Compare
Product Image of 3/4" PEX x 3/4" NPT Stainless Steel Male Adapter
3/4" PEX x 3/4" NPT Stainless Steel Male Adapter
SKU: SSPEX-MA07
Boshart
SKU: SSPEX-MA07
Brand: Boshart
(6)
$4.32 each
BOX UP & SAVE 8%
$99.50 box of 25
$3.98 each
In Stock
Get 454 by Mon, Nov 23
In Stock
Get 454 by Mon, Nov 23
Compare
Product Image of 1" PEX x 1" NPT Stainless Steel Male Adapter
1" PEX x 1" NPT Stainless Steel Male Adapter
SKU: SSPEX-MA10
Boshart
SKU: SSPEX-MA10
Brand: Boshart
(5)
$8.45 each
BOX UP & SAVE 11%
$187.75 box of 25
$7.51 each
In Stock
Get 238 by Mon, Nov 23
In Stock
Get 238 by Mon, Nov 23
Compare
Product Image of 3/4" PEX x 1/2" MPT Stainless Steel Male Adapter
3/4" PEX x 1/2" MPT Stainless Steel Male Adapter
SKU: SSPEX-MA0705
Boshart
SKU: SSPEX-MA0705
Brand: Boshart
(1)
$3.41 each
BOX UP & SAVE 8%
$78.25 box of 25
$3.13 each
In Stock
Get 75 by Mon, Nov 23
In Stock
Get 75 by Mon, Nov 23
Compare
Product Image of 1/2" PEX x 3/4" NPT Stainless Steel Male Adapter
1/2" PEX x 3/4" NPT Stainless Steel Male Adapter
SKU: SSPEX-MA0507
Boshart
SKU: SSPEX-MA0507
Brand: Boshart
$4.43 each
BOX UP & SAVE 8%
$101.75 box of 25
$4.07 each
In Stock
Get 70 by Mon, Nov 23
In Stock
Get 70 by Mon, Nov 23
Compare
Product Image of 3/4" PEX x 1" NPT Stainless Steel Male Adapter
3/4" PEX x 1" NPT Stainless Steel Male Adapter
SKU: SSPEX-MA0710
Boshart
SKU: SSPEX-MA0710
Brand: Boshart
$8.22 each
BOX UP & SAVE 9%
$186.75 box of 25
$7.47 each
In Stock
Get 224 by Mon, Nov 23
In Stock
Get 224 by Mon, Nov 23
Compare
Product Image of 1" PEX x 3/4" NPT Stainless Steel Male Adapter
1" PEX x 3/4" NPT Stainless Steel Male Adapter
SKU: SSPEX-MA1007
Boshart
SKU: SSPEX-MA1007
Brand: Boshart
(1)
$5.32 each
BOX UP & SAVE 10%
$119.25 box of 25
$4.77 each
In Stock
Get 147 by Mon, Nov 23
In Stock
Get 147 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Stainless Steel PEX Crimp Male Threaded Adapters

Stainless Steel PEX Crimp Male Threaded Adapters are crimp fittings that connect PEX tubing to male pipe threads. The Boshart adapters listed are for ASTM F2159 PEX cold and hot water distribution systems and for SDR9 PEX tubing using a crimp ring system. Boshart lists a 200 PSI maximum pressure rating and a maximum temperature of 400 degrees F. Listed sizes include 1/2 inch, 3/4 inch and 1 inch PEX, along with reducing combinations such as 3/4 inch PEX by 1/2 inch MPT. Boshart notes high corrosion resistance and describes the fittings as ideal for areas with high acidity and anywhere water quality is an issue. Matching the PEX size, thread size and thread type matters because the adapter has to suit the tubing on one end and the piping on the other.

Subcategories

  • Straight-Size PEX x NPT Male Adapters: Straight-size adapters pair PEX with an NPT male thread of the same size, including 1/2 inch, 3/4 inch and 1 inch. Installers use them to transition PEX tubing to threaded piping. The Boshart 1 inch model lists a 200 PSI maximum pressure rating and is stainless steel.
  • Reducing PEX x Male Thread Adapters: Reducing adapters pair one PEX size with a different male thread size. The Boshart 3/4 inch PEX by 1/2 inch MPT adapter goes from larger tubing to a smaller thread, and the 1/2 inch PEX by 3/4 inch NPT adapter does the opposite. Plumbers use them where the tube size and the thread size differ. Both list a 200 PSI maximum pressure rating.
  • Lead Free Stainless Steel PEX Adapters: Boshart lists the straight 1/2 inch, 3/4 inch and 1 inch adapters and the 3/4 inch PEX by 1/2 inch MPT adapter as lead free. Boshart notes high corrosion resistance for the stainless steel fittings. Check the product page for the exact model, since the 1/2 inch PEX by 3/4 inch NPT listing does not state lead free status.

Buying Guide

Start with the PEX size and the thread size, because they decide which adapter fits. The listed Boshart adapters cover 1/2 inch, 3/4 inch and 1 inch PEX. Straight sizes pair PEX with an NPT male thread of the same size, and reducing sizes such as 3/4 inch PEX by 1/2 inch MPT and 1/2 inch PEX by 3/4 inch NPT cover a mismatch.

Next, confirm the tubing and crimp system. Boshart lists these adapters for use with SDR9 PEX tubing using a crimp ring system, and for ASTM F2159 PEX cold and hot water distribution systems. Match the adapter to the PEX tubing and crimp ring system on the job before ordering.

Then check pressure and temperature. Boshart lists a 200 PSI maximum pressure rating and a maximum temperature of 400 degrees F for the adapters. Compare both to the operating conditions of the system.

When comparing Stainless Steel PEX Crimp Male Threaded Adapters, consider the water and the environment. Boshart lists high corrosion resistance and describes the fittings as ideal for areas with high acidity and anywhere water quality is an issue. Lead free status is listed on the 1/2 inch, 3/4 inch, 1 inch and 3/4 inch by 1/2 inch models, so confirm the status of the exact model on the product page when the adapter will carry potable water.

Frequently Asked Questions

What do stainless steel PEX crimp male threaded adapters connect?

Stainless Steel PEX Crimp Male Threaded Adapters connect PEX tubing to male pipe threads. Boshart lists them for SDR9 PEX tubing using a crimp ring system. Sizes listed include 1/2 inch, 3/4 inch and 1 inch PEX.

What pressure and temperature are these adapters rated for?

Boshart lists its stainless steel PEX crimp male adapters at a 200 PSI maximum pressure rating and a maximum temperature of 400 degrees F. Both ratings appear on each Boshart model listed. Check the system's operating conditions against them.

Do stainless steel PEX crimp male adapters come in reducing sizes?

Yes, reducing sizes are listed. Stainless Steel PEX Crimp Male Threaded Adapters include a 3/4 inch PEX by 1/2 inch MPT model and a 1/2 inch PEX by 3/4 inch NPT model. Straight sizes are listed too.

Can stainless steel PEX crimp male adapters be used on hot and cold water lines?

Boshart lists these adapters for use with ASTM F2159 PEX cold and hot water distribution systems. Stainless steel PEX crimp male threaded adapters from Boshart also list high corrosion resistance. Confirm local code and the exact model before installing.

Are stainless steel PEX crimp male adapters lead free?

Boshart lists the 1/2 inch, 3/4 inch, 1 inch and 3/4 inch PEX by 1/2 inch MPT stainless steel PEX crimp male adapters as lead free. The 1/2 inch PEX by 3/4 inch NPT model does not list lead free status in its specifications, so check its product page before using it on potable water.

Didn't find what you're looking for? 
Let us know
.