Shop Resideo Sale
Main product image of 1" PEX x 3/4" NPT Stainless Steel Male Adapter
Magnifying glass
Hover image to zoom

1" PEX x 3/4" NPT Stainless Steel Male Adapter

Brand:
Boshart
SKU:
SSPEX-MA1007
Rating:
(1)
Q&A:
(0)
1" PEX x 3/4" NPT Stainless Steel Male Adapter
Magnifying glass
Hover image to zoom
$5.32 each
BOX UP & SAVE 10%
$119.25 box of 25
$4.77 each
In Stock
In Stock
Get 147 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel PEX Crimp fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • For use with ASTM F2159 PEX cold & hot water distribution systems
  • Size: 1" x 3/4"
  • For use with SDR9 PEX tubing utilizing a crimp ring system
  • Maximum Pressure Rating: 200 PSI
  • Temperature Range: Up to 400°F (204°C)

Specs

–
Size:

1" x 3/4"

Material:

Stainless Steel

PEX Size:

1"

Thread Type:

Male

Thread Size:

3/4"

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PEX x 1" NPT Stainless Steel Male Adapter
SKU: SSPEX-MA10
Boshart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

These are the best for under ground fittings

The brass pex fittings break over time on my frost free spigots, the stainless hold up to the movement in the ground and are the answer to not having to dig up and replace the brass pex fittings
North Woods Hermit
Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy