Apply to be a TradeMaster!
Main product image of 3/4" PEX x 3/4" NPT Stainless Steel Male Adapter
Magnifying glass
Hover image to zoom

3/4" PEX x 3/4" NPT Stainless Steel Male Adapter

Brand:
Boshart
SKU:
SSPEX-MA07
Rating:
(6)
Q&A:
(0)
3/4" PEX x 3/4" NPT Stainless Steel Male Adapter
Magnifying glass
Hover image to zoom
$4.32 each
BOX UP & SAVE 8%
$99.50 box of 25
$3.98 each
In Stock
In Stock
Get 367 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel PEX Crimp fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • For use with ASTM F2159 PEX cold & hot water distribution systems
  • Size: 3/4" x 3/4"
  • For use with SDR9 PEX tubing utilizing a crimp ring system
  • Maximum Pressure Rating: 200 PSI
  • Temperature Range: Up to 400°F (204°C)

Specs

–
Size:

3/4"

Material:

Stainless Steel

PEX Size:

3/4"

Thread Type:

Male

Thread Size:

3/4"

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX Stainless Steel 90-Degree Elbow
SKU: SSPEX-E07
Boshart

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Definitely high quality.

The male threads were very well machined and clean, fitting perfectly.
Engineer
Virginia
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service, but

You need to advertise non Chinese sourcing, if you can find them. Especially for brass PEX fittings and maybe preemptively stainless steel fittings.
Billy Bob
Charleston, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like the stainless

Easy to use ,good quality
Atsea
Tampa Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

After 18 years of use the brass pex fittings were leaking through the brass and the 1/2 inch were very thin and would break when bumped. I think its the type of water i have causing this issue. I am replacing all the brass PEX fittings in my house with the stainless steel pex fittings from SupplyHouse. I especially like the smooth bend 90 degree stainless elbows.
BOB
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exelent product.

The best way to connect PEX B pipe to a stainless steel ball valve. Supper fast shipping and great price
human
earth
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

Used this fitting in installing a whole house water filtration system. Good quality and a perfect fit.
Joe P.
Holbrook, N.Y.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy