Apply to be a TradeMaster!
Main product image of 1/4" - 20 Malleable Iron Beam Clamp w/ 15/16" Opening
Magnifying glass
Hover image to zoom

1/4" - 20 Malleable Iron Beam Clamp w/ 15/16" Opening

SKU:
500-SC
Rating:
(5)
Q&A:
(0)
1/4" - 20 Malleable Iron Beam Clamp w/ 15/16" Opening
Magnifying glass
Hover image to zoom
$2.40 each
BOX UP & SAVE 16%
$100.50 box of 50
$2.01 each
In Stock
In Stock
Get 1,540 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
1/4"

Description

–
1/4" - 20 Malleable Iron Beam Clamp w/ 15/16" Opening

Product Features
  • Malleable iron beam clamp, 11/4"–20 threaded openings, fits flanges up to 15/16" thick
  • Supports threaded rod, threaded bridle rings and electrical boxes
  • Bright zinc plating
  • Supports 250 lbs. static load limit

Specs

–
Size:

1/4"

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again

Easy to install
Pete
North Dakota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Good man
Dwayne
KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price online.

These were perfect for the project I had planned. I now have all of my kayaks hanging from the ceiling in my storage unit opening up a lot of trailer and floor space.
Jmc7228
Fort Wayne, Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product received as ordered

Used to hang plumbing on I beams
x
Peoria,IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple design, great build quality

These are small beam clamps and work perfectly to attach junction boxes and conduit to I-beam frames of manufactured homes. The clamp is plenty beefy and doesn't deform when tightening the mounting lug, and the two threaded holes are convenient mounting points for other attachments (grounding lugs, small hangers, etc.)
florentinian
Florence, OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy