Apply to be a TradeMaster!
Main product image of Accelera 300 E, 80 Gallon Hybrid Electric Heat Pump Water Heater, (10-Year Warranty)
Magnifying glass
Hover image to zoom

Accelera 300 E, 80 Gallon Hybrid Electric Heat Pump Water Heater, (10-Year Warranty)

SKU:
233059
Rating:
(9)
Q&A:
(0)
Accelera 300 E, 80 Gallon Hybrid Electric Heat Pump Water Heater, (10-Year Warranty)
Magnifying glass
Hover image to zoom
233059 has been discontinued
Discontinued October 14, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Capacity (Gallons)
79.8 Gallons
Product Highlight: Height (Inches)
75.25" Height
Product Highlight: Diameter (Inches)
27-3/16" Diameter
Product Highlight: Voltage
220v, 240v

Description

–
Note: This unit cannot function using the back up electric heating element only. The unit must be installed as designed, without sole connection to backup elements.

Accelera heat pump water heaters save up to 80% of hot water costs because they extract heat to make hot water from energy in the air. The heat pump draws less energy than a toaster while it is running and making hot water. In warm climates, Accelera can be placed in a garage, where it uses the heat from the outside air; or inside the house, where it helps with air conditioning. In cooler climates, it is typically placed in a basement where it also dehumidifies the air. Our heat pump water heaters have been the largest seller in Germany for 40 years, evidence that our engineering excellence and high-quality manufacturing results in products fulfilling the highest expectations of performance and reliability.

  • Designed to provide comfort plus lowest possible energy costs
  • Reduces hot water costs by up to 80%
  • Engineered in Germany, Stiebel Eltron heat pump water heaters have been the largest seller in Europe for over 35 years
  • Backed by a 10-year warranty

Specs

–
Energy Factor:

3.61

Application:

Plumbing

Type:

Electric Heat Pump

Fuel Type:

Electric

Capacity (Gallons):

79.8

DHW Temperature:

149 F

Condensate Connection:

3/4"

Water Connection:

1" NPT

KW (240V):

2.15

Hertz:

60/50

Phase:

1

Voltage:

220v

240v

Maximum Power Draw:

2.15kW

Rated Power, Booster Heater:

1.5kW

Height (Inches):

75.25"

Diameter (Inches):

27-3/16"

Weight (lbs):

297.6 lbs

Warranty:

10 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

CW-125 Clear Wave Water Conditioner
SKU: 46100000
Field Controls
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

i would buy again and have recomended to others

So far so good It did require more space to install than I had planned and it has only been in for a few weeks so have not had a chance to see the energy savings
Robert
NH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy with the purchase

Our 11-year-old 50-gallon GE hybrid water heater started with a slow leak. We researched the next generation of heat pump water heaters and decided we wanted a larger size. Our final two choices were between this unit and the LG unit. We purchased this on a Sunday and received on Wednesday, with installation the following weekend. There was some shipping damage, but after taking off the cover there was no internal damage. The noise level is much quieter than the GE, and the tone is much more pleasant. We've had for about a month now.
Stealth Plumber Homeowner
Raleigh, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best hybrid on market

This thing works like a dream and looks good in my basement. Reload factor higher in the winter than summer for great performance
Marty
North New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far, so good.

I bought this hot water heater and installed it a week back. Installation is straightforward, but this is a very heavy unit for a diy install. Once onsite, installation was straightforward. I bought this unit for energy efficiency and the fact that it's the only true heat pump water heater on the market. Temp is adjustable by the degree. When running, the heat pump is very quiet. My old unit was also a very early heat pump hybird made by carrier. When it came you could hear it everywhere in the house. My dehumidifier is loud than this unit. TIme will tell and I'll report back with electrical usage.
SwimBikeRun
Traverse City Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very impressed

Very nice unit, installed to replace propane system. It is clearly very well designed and engineered. The unit is enormous, so make sure you measure. It works incredibly well. Plenty of hot water, no issues. Some have remarked that it is loud, but I have not found that to be the case.
Joe
Windham, ME
3 years ago
Was this review helpful to you?

Hard to find and instock at SupplyHouse

This water heater is super well-built and quiet.
DHW George
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Easy install in basement to replace old gas water heater. Mounted it relatively close to furnace. Nice controls. Quite happy with it so far.
Todd
Bozeman, MT
3 years ago
Was this review helpful to you?

Perfect

Worth ever dollar. Update your home utilities.
Heater
Palm coast Fl.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we wanted, but HUGE!

If you are replacing a standard 80 gal water heater be aware that this unit is ENORMOUS. We almost couldn't fit it hrough the door. I didnt really measure bc I assumed 80 gallon hybrids were about all the same size, but this unit is MUCH wider and taller than the GE Geospring we were replacing. Hookup was simple. Also note that this has 1" inlet and outlet -- not 3/4, so you will need appropriately sized supply lines. Very quiet, hardly runs at all for family of 8, maybe 2x per day max. I love the maintenance free electric anode on the 300E, that's why we bought it. Delivery was excellent, price was competitive. Very happy with Supply House. Will buy from them again.
Cluckslikeahen
Kingston Ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?