Apply to be a TradeMaster!
Main product image of Stiebel Eltron Tempra 24 Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
Stiebel Eltron Tempra 24 Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
TEMPRA-24B has been discontinued
Discontinued August 22, 2011
This product was discontinued by the manufacturer.
Direct Replacement:
Tempra 24 Plus, Whole House, Tankless Electric Water Heater
SKU:239222
(28)
Order by 6PM, receive 15 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Temperature Range (F)
86°F - 140°F
Product Highlight: Height
14-1/2"
Product Highlight: Voltage
240v, 208V
Product Highlight: Depth (Inches)
4-5/8" Depth
Product Highlight: Wattage
18000, 24000 Watts

Description

The Tempra 24 Electric Tankless Water Heater continually heats water instantaneously as you require it - and only when you require it. The Stiebel Eltron Tempra 24 unit completely replaces a conventional tank heater with no disruption to your comfort and hot water needs.
Capacity: 2 to 3 Bathrooms
Stiebel Eltron Tempra Sizing Guide
Stiebel Eltron Tempra Technical Data

Specs

Application:

1 Shower

Width:

14-9/16"

Height:

14-1/2"

Flow Rate:

0.58-4.5 GPM

Fuel Type:

Electric

Voltage:

240v

208V

Depth (Inches):

4-5/8"

Wattage:

18000

24000

Efficiency:

99%

Water Connection:

3/4"

Temperature Range (F):

86°F - 140°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

10 Replacement Parts

Heating System for Tempra 24 B, 24 Plus and 24 Trend, 286364
SKU: 286364
Stiebel Eltron
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM