
| Application: | 2 Showers |
|---|---|
| Width: | 21-3/4" |
| Height: | 14-1/2" |
| Flow Rate: | 0.87-4.5 GPM |
| Fuel Type: | Electric |
| Voltage: | 208V 240v |
| Depth (Inches): | 4-5/8" |
| Wattage: | 27000 36000 |
| Efficiency: | 99% |
| Warranty: | 3 Year (Parts) |
| Water Connection: | 3/4" |
| Temperature Range (F): | 86°F - 140°F |
You can use this Tempra 36; however, this heater is ideal for two showers and may not be able to handle three showers running simultaneously. This is the largest electric tankless unit we carry. An alternative would be to get two electric tankless units to split the load.
These are reliable units that typically have a life expectancy of more than 20 years. There is a three years parts warranty on this unit. We honor the manufacturer's warranty, therefore if you experience any issue with the unit you would just contact us.
We sell many of these units. In order to evaluate the electrical cost of this unit, you would need to contact your local utility company. This unit can support 4+ bathrooms. You can find more information in this Sizing Guide:http://www.stiebel-eltron-usa.com/chart_tempra.html