Apply to be a TradeMaster!
Main product image of 9.5' x 16" Suntouch Underfloor Mat (120V)
Magnifying glass
Hover image to zoom
9.5' x 16" Suntouch Underfloor Mat (120V)
Magnifying glass
Hover image to zoom
$226.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
95' Length
Product Highlight: Width (Inches)
16" Width
Product Highlight: Voltage
120v
Product Highlight: BTU
34 BTU/hr per Sq. ft

Description

–
For 16" Joist Bays
Electric under floor radiant heating offers floor warmth year-round. SunTouch UnderFloor heating mats are the perfect solution for nearly every type of floor covering. These special electric floor heating mats warm existing floors without having to replace the floor coverings. If you have access under a floor, simply staple UnderFloor heating mats between the joists. Get the heated floors you desire with electric heated floors from SunTouch.

Specs

–
Length (Feet):

95'

Coverage (Sq Ft.):

12.5

Application:

Radiant Heat

Width (Inches):

16"

Voltage:

120v

BTU:

34 BTU/hr per Sq. ft

Type:

Electric Radiant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Programmable Wi-Fi SunStat ConnectPlus Thermostat, 120/240V
SKU: 500900-SB
Suntouch

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello, I have some questions before I purchase this product. I was about to replace my electric baseboard heaters until I came across this option. My first question is about effectiveness and would these mats preform good enough to be my primary source of heat? How many Mats would you need per room under each floor? Do you skip every other joist or would one be sufficient? Do you use Line Voltage thermostat's like electric baseboard heaters? If so, do you sell contractors packs, as I need 6+ to finish. I purchased 2 with my last Pex order. I am open to suggestions as I am interested in changing out my heating system. I live in PA so I know mini splits will not work very good because of the cold environment. Thanks for your help

Asked by D I Y B O B S T A Y W A R M 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Usually, depending on the climate in your area, you will need another source of heat. The mats are generally used as a secondary heating source. It would depend on the size of the room and heat loss to determine how many mats would be needed. The mats are 120V so a line voltage thermostat is needed. The TL8230A1003 line voltage thermostats are sold in packs of 5.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy