Apply to be a TradeMaster!
Main product image of 3W2 Wire Hard Start Kit
Magnifying glass
Hover image to zoom

3W2 Wire Hard Start Kit

Brand:
Supco
SKU:
3W2
Rating:
(1)
Q&A:
(0)
3W2 Wire Hard Start Kit
Magnifying glass
Hover image to zoom
$33.48 each
In Stock
In Stock
Get 152 Mon, Oct 5
Order by 6PM, receive Monday
Horse Power: 
3-1/2 - 4-12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3-1/2 - 4-12 HP
Product Highlight: Voltage
208-240V

Description

–
The 3-Series hard starts provide the service professional with an OEM option when the application calls for a hard start. Combining a potential relay and start capacitor the 3 series provides a TRUE 3 wire solution.

Features
  • Mechanical Potential Relay
  • True 3-wire solution
  • NATE® Recognized (Course #1867-0002)
  • Voltage sensing
  • Instant re-start
  • 35 amp relay contacts
  • Includes EZ snap bracket for quick installation
  • 330 VAC capacitor
  • UL® Recognized
  • Capacitor size (µF): 189-227

Specs

–
Horse Power:

3-1/2 - 4-12

Voltage:

208-240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
CURRENT ITEM
3-1/2 - 4-12

You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great product

This hard start kit work as intended. My 3.5 goodman start right away. I recomended.
Abelardo
Miami fl
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy