Shop Resideo Sale
Main product image of Capacitor Tester
Magnifying glass
Hover image to zoom

Capacitor Tester

Brand:
Supco
SKU:
MFD10
Rating:
(6)
Q&A:
(0)
Capacitor Tester
Magnifying glass
Hover image to zoom
$73.34 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
With one hand operation, the MFD10 provides the fastest measurements of capacitor values.

Features:
  • Use as continuity tester
  • Confirms weak capacitors
  • Identify unmarked capacitors
  • Checks for open and shorted capacitors
  • Verification of start and run capacitors
  • Accuracy ± 5%
  • Range 0.01 to 9,999 MFD
  • Soft carrying case included
  • Test clip storage within case
  • Leads clip to capacitor terminals
  • LED display
  • One button operation
  • Operates on 3 'AAA' batteries (not included)
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
Compare Similar Products

Brand
CURRENT ITEM
Product Image of Capacitor Tester
Capacitor Tester
SKU: MFD10
(6)

You May Also Need

2 Pole DP Contactor, 24 Volt Coil, 30 Amp
SKU: TMX230A2
Titan Max

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

CAPACITOR TESTER

PRODUCT IS IS VERY EASY TO USE & ACCURATE.
MIKE ICE
LOUISIANA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Just what I wanted had one just like it lost it
Tubby
Coatesville
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again!

I use this tester to check motor capacitors in the field. It usually allows me to clear up motor issues quickly without having to bring a motor back to my shop. I also keep a large variety of motor starting and motor running capacitors that I purchase from SupplyHouse. Good folks, great prices and fast delivery. Since I lost my SupplyHouse parka in the Houston airport, maybe the good folks at SupplyHouse will send me a replacement. Large please Thanks
Big Buford
Cambridge City, Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this tester again if needed.

Easy to use!
Paul
Kalamazoo,Mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Super easy way to check capacitors.
PB
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple, Easy to use.

The magnetic ends are a very nice feature, the only downside I have found is the wires are a little hard to work with when it's below freezing.
Chad
Mankato MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?