Apply to be a TradeMaster!
Main product image of 2 Switch Sequencer (1-20 Sec.)
Magnifying glass
Hover image to zoom

2 Switch Sequencer (1-20 Sec.)

Brand:
Supco
SKU:
Q103
Rating:
(0)
Q&A:
(0)
2 Switch Sequencer (1-20 Sec.)
Magnifying glass
Hover image to zoom
$16.92 each
In Stock
In Stock
Get 37 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • NUMBER OF SWITCHES - 2
  • MAIN SWITCH ON TIME (SEC.) - 1 to 20
  • MAIN SWITCH OFF TIME (SEC.) - 40 to 110
  • NUMBER OF TIMINGS - 1
  • HEIGHT (IN.) - 1-7/8
  • WIDTH (IN.) - 2
  • DEPTH (IN.) - 1-5/8
  • RESISTIVE AMPS @ 120V - 25
  • RESISTIVE AMPS @ 240V - 25
  • FULL LOAD AMPS @ 120V - 14
  • FULL LOAD AMPS @ 240VAC - 7
  • FULL LOAD AMPS @ 480V - 3
  • THERM-O-DISC MODEL NO. - 15SH2309573
  • AUX. SWITCH OFF TIME (SEC.) - 40 to 110
  • AUX. SWITCH ON TIME (SEC.) 1 to 20
  • LOCKED ROTOR AMPS @ - 120V 72
  • LOCKED ROTOR AMPS @ - 240V 42
  • LOCKED ROTOR AMPS @ - 480V 18
  • OFF TIME (SECONDS) - 1 to 20
  • ON TIME (SECONDS) - 40 to 110
  • CONTROL VOLTS - 24
  • PILOT DUTY 120/480V (VA) - 125
  • RESISTIVE AMPS @ 480V - 12.5
  • INCLUDES - Double Quick-Connect Terminals For Combination Loads
  • Specs

    –
    Type:

    Kit

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Wed

    Compare Similar Products

    Brand
    Type
    CURRENT ITEM
    Product Image of 2 Switch Sequencer (1-20 Sec.)
    2 Switch Sequencer (1-20 Sec.)
    SKU: Q103
    Kit

    You May Also Need

    2 Switch Sequencer (30-90 Sec. on Timing)
    SKU: Q104
    Supco

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy