Apply to be a TradeMaster!
Main product image of 110/270V Universal Potential Relay (30 Amp)
Magnifying glass
Hover image to zoom

110/270V Universal Potential Relay (30 Amp)

Brand:
Supco
SKU:
SUPR
Rating:
(0)
Q&A:
(0)
110/270V Universal Potential Relay (30 Amp)
Magnifying glass
Hover image to zoom
$34.91 each
In Stock
In Stock
Get 18 Thu, Oct 29
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110/270v
Product Highlight: Amperage
30 Amps

Description

–
Product Features
  • Electronic potential relay (EPR) technology
  • Motor power rating up to 5 hp
  • Start winding protection if motor does not start
  • Time function relay
  • Instant restart
  • Safety time out 1.0 - 1.5 seconds
  • Non-positional
  • Normally closed 30 Amp contacts
  • UL® recognized
  • Non-positional mounting
  • Max Operating Temperature: 194 F / 90 C
  • Amperage: 30A
  • Operating Voltage: 110/270 VAC

Specs

–
Product Type:

Relay

Voltage:

110/270v

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

108-130 MFD Round Start Capacitor (330V)
SKU: 11963
Jard
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy