Apply to be a TradeMaster!
Main product image of 189-227 MFD Round Start Capacitor (330V)
Magnifying glass
Hover image to zoom

189-227 MFD Round Start Capacitor (330V)

Brand:
Jard
SKU:
11968
Rating:
(4)
Q&A:
(1)
189-227 MFD Round Start Capacitor (330V)
Magnifying glass
Hover image to zoom
$12.89 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by today, receive Monday
Voltage: 
330v
MFD: 
189-227
233-292

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
189-227 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height (Inches)
4.375" Height

Description

–
The MARS2 Motor Start Capacitors provide a low cost alternative to popular models available. MARS offers the largest assortment of capacitor ratings in the industry. These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
Type:

Capacitor

MFD:

189-227

Voltage:

330v

Shape:

Round

Diameter (Inches):

1-13/16"

Height (Inches):

4.375"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

161-193 MFD Round Start Capacitor (330V)
SKU: 11967
Jard

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

As always, great product at great price

As my local supply house was out, I often turn to SupplyHpuse and they were on my order. Quality product and quickly delivered. I really like the tracking number for my panic orders.
Spanky
Oklahoma City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

like ordering from here

I like ordering from here, short one item this time on my order but always a good response time on my orders.
Tee
Mechanicsville md
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product would purchase again

I use this cap in AC repair and it works great.
Frank the bounty hunter
Louisville Ky
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super fast shipping.

Great product and super fast shipping. What more can you ask for. This Capacitor save me a bundle and keep me cool during the heat wave. Check the cap installed by an AC company and found it to be our of Specs. Twice as large as marked. Ordered a new cap. on a Sunday and got it on the next Monday. Installed it and Problem solved. Wow that is Fast. Thanks Guys much appreciated.
Altek
Exit 46 NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the overall dimensions of the case for this capacitor?

Asked by Michael 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 11968 is 1.81" in diameter and 4.38" long.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy