The Day Savers – A National Tradesmen Day Contest
Main product image of 108-130 MFD Round Start Capacitor (330V)
Magnifying glass
Hover image to zoom

108-130 MFD Round Start Capacitor (330V)

Brand:
Jard
SKU:
11963
Rating:
(2)
Q&A:
(0)
108-130 MFD Round Start Capacitor (330V)
Magnifying glass
Hover image to zoom
$7.22 each
In Stock
In Stock
Get 93 Tue, Sep 1
Order by today, receive Tuesday
Voltage
330v
MFD
108-130
233-292

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
330v
Product Highlight: MFD
108-130 MFD
Product Highlight: Shape
Round

Description

108-130 MFD Round Start Capacitor (330V)

The MARS2 Motor Start Capacitors provide a low cost alternative to popular models available. MARS offers the largest assortment of capacitor ratings in the industry.

These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

MFD:

108-130

Voltage:

330v

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

189-227 MFD Round Start Capacitor (330V)
SKU: 11968
Jard

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Hard to find capacitor

Unusual micro farad rating for a capacitor. Was hard to find. Supply House had it no problem. Used on an air compressor
wds
NC
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this producted again if needed

excellent service and fast delivery
Ping
FLORIDA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy