Apply to be a TradeMaster!
Main product image of 145 - 175 MFD Round Start Capacitor (330V)
Magnifying glass
Hover image to zoom

145 - 175 MFD Round Start Capacitor (330V)

Brand:
Jard
SKU:
11966
Rating:
(2)
Q&A:
(0)
145 - 175 MFD Round Start Capacitor (330V)
Magnifying glass
Hover image to zoom
$11.49 each
In Stock
In Stock
Get 17 Tue, Nov 24
Order by today, receive Tuesday
Voltage: 
330v
MFD: 
145-175
233-292

This item replaces: B1104806

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
145-175 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height (Inches)
4.375" Height

Description

–
145 - 175 MFD Round Start Capacitor (330V)

The MARS2 Motor Start Capacitors provide a low cost alternative to popular models available. MARS offers the largest assortment of capacitor ratings in the industry.

These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
MFD:

145-175

Voltage:

330v

Shape:

Round

Diameter (Inches):

1-13/16"

Height (Inches):

4.375"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

189-227 MFD Round Start Capacitor (220/250V)
SKU: 11951
Jard

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

Work great after replaced this part to a customer.
HVACRT
Holliston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely do business with you again

I use it as a start capacitor on and A/C compressor
Brent
Minnesota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy