Apply to be a TradeMaster!
Main product image of Digital Vacuum Gauge
Magnifying glass
Hover image to zoom

Digital Vacuum Gauge

Brand:
Supco
SKU:
VG64
Rating:
(1)
Q&A:
(0)
Digital Vacuum Gauge
Magnifying glass
Hover image to zoom
$232.25 each
In Stock
In Stock
Get 3 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Dual Port, High Resolution, FAST Response Digital Vacuum Gauge with Convenient built-in Hanger.

Features:
  • Ultra fine resolution (1 micron when vacuum is less than or equal to 200 microns)
  • Reads vacuum in seven international units
  • Display updates every 1/2 second
  • Convenient built-in hanger
  • Cleaning port provides quick cleaning and drying of sensor
  • Easy to clean sensor (use isopropyl alcohol)
  • Low battery indicator
  • Auto shut-off
  • Sensor type: Thermistor
  • Connector type: 1/4" SAE flare fitting, 45° thread
  • Vacuum range: 0-19,000 microns
  • Parameter scale: Microns, PSI, InHg, mBars, Pascals, Torr, mTorr
  • Best resolution: 1 micron(for 0-200 microns)
  • Operating temperature range: 0°F to 150°F
  • Overpressure: 800 psi max
  • Accuracy: +/- 10% (100-2000 microns)
  • Power source: 3 AA battery (not included)

Specs

–
Type:

Vacuum Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

SRS1, Residential, Light Commercial Refrigerant Scale w/ Alarm
SKU: SRS1
Fieldpiece

Product Reviews

1 out of 1 review
100% would recommend this product
1
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Leaks

It leaks internally microns come down and rise quickly
Bill89
Chicago
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy