Apply to be a TradeMaster!
Main product image of GP250-500-580 High Pressure Nitrogen Purge Regulator (0-500 PSI)
Magnifying glass
Hover image to zoom

GP250-500-580 High Pressure Nitrogen Purge Regulator (0-500 PSI)

SKU:
0386-0875
Rating:
(7)
Q&A:
(0)
GP250-500-580 High Pressure Nitrogen Purge Regulator (0-500 PSI)
Magnifying glass
Hover image to zoom
$138.54 each
In Stock
In Stock
Get 26 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
Flare Connection

Description

–
Features improved low profile design, easy to grip knob, heavy-duty gauge guard and a patented high strength alloy bonnet (nearly twice the yield strength of brass).

  • Single Stage Purging & Pressure Testing Regulator
  • 0-500 PSI Delivery Range
  • Meets or Exceeds Industry Safety Standards
  • CGA 580
  • 3 Year Warranty

Specs

–
Type:

Regulator

Connection Size:

1/4"

Connection Type:

Flare
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
You May Also Need

G5Twin Refrigerant Recovery Unit
SKU: G5TWIN-APPION
Appion

Product Reviews

4.29 out of 7 reviews
83% would recommend this product
4.29
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
29%
3 star
0%
2 star
14%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Arrived damaged

The regulator arrived with the threads to the outlet smashed and unusable. I was able to take the adapter off an old one to make it work. Probably would not buy from this company again.
Mike
Paducah, KY
4 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Best price I found, works great. This is my third one purchased for several of our locations.
Tequila
Reno
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Great pricing and works great.
Tequila
Nevada
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality and fast delivery

Nice work, fast delivery and good costumer service
Tony
Nj USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again and again

This gauge is used in the field by our technicians. One of the units became defective and I shipped it back to Supply House as it was under warranty. They replaced it right away after receiving the defective unit from us.
PoppaHank
Northport NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works as should.
Mike
Duluth, MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Regulator

Very good product, works exactly as stated.
Bill
Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?