Apply to be a TradeMaster!
Main product image of 550S Kit, 2-Valve Smart Digital Manifold w/ 2 Wired Pipe Temp. Probes
Magnifying glass
Hover image to zoom

550S Kit, 2-Valve Smart Digital Manifold w/ 2 Wired Pipe Temp. Probes

Brand:
Testo
SKU:
0564-5501-01
Rating:
(3)
Q&A:
(0)
550S Kit, 2-Valve Smart Digital Manifold w/ 2 Wired Pipe Temp. Probes
Magnifying glass
Hover image to zoom
$417.78 each
In Stock
In Stock
Get 27 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
550S Kit, 2-Valve Smart Digital Manifold w/ 2 Wired Pipe Temp. Probes

The testo 550s digital manifold incl. Bluetooth and 2-way valve block impresses with its large graphic display, its compact, rugged housing, guided measurement menus and the testo Smart App. High-quality measurement technology, high reliability and clever functions for quick and easy measurement and documentation make the testo 550s manifold a reliable partner for commissioning, servicing and maintaining refrigeration and air conditioning systems as well as heat pumps. With the testo 550s Basic Kit you are ready to start immediately. The kit includes the smart testo 550s digital manifold including bluetooth and 2-way valve block, two wired clamp temperature probes (NTC) and a rugged transport case. Bluetooth probes e.g. for wireless measurement of temperature and vacuum are available separately.

Product Features
  • testo 550s: Smart digital manifold with Bluetooth and 2-way valve block
  • Large graphic display for easy evaluation of the measurement results
  • Stored programs guide you through the measurement and enable the automatic determination of important system parameters, such as overheating, pressure drop testing or evacuation
  • Uncomplicated handling and maximum flexibility in use: Bluetooth probes for temperature, pressure and humidity automatically connect to the manifold
  • testo Smart App: Create digital documentation directly on site, set your own favorites, always have the latest refrigerants thanks to automatic updates
  • Rugged wired clamp probe set with integrated cable kink protection for quick and easy measurement of surface temperatures on pipes with a diameter of 6 to 35 mm
  • Continuously high performance under all conditions: You can rely on the testo 550s manifold - it combines proven Testo quality with a high level of ruggedness
Product Components
  • (1) testo 550s
  • (2) wired temp Clamp probe
  • (1) case, manuals
  • calibration protocol
  • banderole
  • batteries

Specs

–
Product Type:

Manifold

Type:

Digital

Application:

Pressure

Temperature

Operating Temp Range:

-4° to 122°F

-20°C to +50°C

Accuracy:

±0.9 °F

Resolution:

32.2 °F

Measurement Range:

-1 to +60 Bar

High Pressure Limit:

65 Bar

Warranty:

2 Year

Includes:

Bluetooth

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

yes would purchase again

testo are used every day, very important tool for the Hvac industry
Gene
DE
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A very nice set of Digital Gauges!

Works well and feels good and sturdy in your hands. The app and connectivity is an added bonus.
BB16
Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Its hard as a parts house and have an A/C company that my customers can buy everything from you with no room for profit.
dale
key west fla. 33040
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy