Shop Limited Time Deals
Main product image of Eco Soirée One Piece Elongated 1.28 GPF Universal Height Skirted Toilet with CEFIONTECT, Cotton White - MS964214CEFG#01
Magnifying glass
Hover image to zoom

Eco Soirée One Piece Elongated 1.28 GPF Universal Height Skirted Toilet with CEFIONTECT, Cotton White - MS964214CEFG#01

Brand:
TOTO
SKU:
MS964214CEFG-01
Rating:
(0)
Q&A:
(0)
Eco Soirée One Piece Elongated 1.28 GPF Universal Height Skirted Toilet with CEFIONTECT, Cotton White - MS964214CEFG#01
Magnifying glass
Hover image to zoom
MS964214CEFG-01 has been discontinued
Discontinued December 1, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China
Product Highlight: Color
Cotton White
Product Highlight: Shape
Elongated
Product Highlight: Standards Met
ADA Standards Met

Description

The TOTO Eco Soirée One-Piece Elongated 1.28 GPF Universal Height Skirted Toilet with CEFIONTECT has a bold and modern high profile design, projecting TOTO's mark of excellence: "People Planet Water." TOTO Eco Soirée features a sleek, one-piece design that will immediately beautify the appearance of your bathroom. The one-piece design is not only aesthetically pleasing, but also offers the benefit of being easier to clean versus a two-piece toilet. By removing the gap between the tank and bowl, we eliminate the hiding place for dirt and debris. An additional benefit of the one-piece toilet is that there is no threat of leaks from bolts or gaskets that can occur in two-piece toilets. The Skirted Design of the TOTO Eco Soirée conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. Skirted Design toilets also eliminate the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. The TOTO Eco Soirée features TOTO's TORNADO FLUSH, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Eco Soirée includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The TOTO Eco Soirée is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. The Eco Soirée is ADA compliant and meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The TOTO Eco Soirée has a left-hand chrome trip lever and an included TOTO SoftClose seat.

  • Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
  • 1.28 gallons per flush TORNADO FLUSH system with a powerful centrifugal rinse
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • SoftClose seat included.
  • ADA, WaterSense, CALGreen, and CEC compliant

Specs

Warranty:

1 Year Limited

Rough-In:

12

Mount:

Floor

Material:

Vitreous China

Color:

Cotton White

Product Type:

One Piece Toilet

Shape:

Elongated

Gallons Per Flush:

1.28

ADA:

Yes

Standards Met:

ADA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+

You May Also Need