Apply to be a TradeMaster!
Main product image of 0011 Circulating Pump
Magnifying glass
Hover image to zoom

0011 Circulating Pump

Brand:
Taco
SKU:
0011-BF4-J
Rating:
(2)
Q&A:
(0)
0011 Circulating Pump
Magnifying glass
Hover image to zoom
$527.45 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
31 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Size
3/4", 1-1/2", 1", 1-1/4" Connection
Product Highlight: Material
Cast Iron

Description

–
The Taco High Velocity Series 0011 Cartridge Circulator is specifically designed for high-head/medium-flow applications in large residential/light commercial closed-loop hydronic heating and chilled water cooling systems.

  • Exclusive, anti condensate baffle (ACB) protects motor windings on chilled water jobs.
  • Available in cast iron or stainless steel construction Stainless steel can be used on open-loop systems.
  • Unique, family replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit.
  • Universal flange-to-flange dimensions and orientation allow the 0011 to easily replace other models.

    Features:
    • Exclusive ACB (Anti-Condensate Baffle) with Ambient Air Flow Protects motor windings against condensate buildup.
    • High Velocity Performance
    • Compact Design
    • Quiet, Efficient Operation
    • Unique Replaceable Cartridge Design- Field Serviceable
    • Direct Drive-Low Power Consumption
    • Self-Lubricating
    • No Mechanical Seal
    • Unmatched Reliability --Maintenance Free
    • Universal Flange-to-Flange Dimensions
    • Cast Iron or Stainless Steel Construction


    Replacement Parts List:
    Casing O-Ring: 009-005RP
    Flange Gasket Set: 007-007RP
    Capacitor or PC Board: 009-018RP
    Cartridge Assembly Complete: 0011-010RP
  • Specs

    –
    Flow Range (GPM):

    0-31

    Max Flow (GPM):

    31

    Head Range (ft.):

    0-31

    Max Head (Ft):

    31

    Max Pressure (PSI):

    125

    Connection Size:

    3/4"

    1-1/2"

    1"

    1-1/4"

    Material:

    Cast Iron

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    5 Replacement Parts

    Taco Pump Replacement Cartridge 0011-010RP (for 0011 Bronze and Stainless)
    SKU: 0011-010RP
    Taco
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    1 out of 2 reviews
    1
    out of 2 Reviews
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    100%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    These don't last long.

    I had two jobs where boiler water corrosion visible at joint between motor and circ. housing. Motor failed after 4-5 years on each occasion.
    zg
    New York
    13 years ago
    Was this review helpful to you?

    only good for one year

    will not by a third one
    woodmaster
    pa
    13 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy