Apply to be a TradeMaster!
Main product image of TacoGenie 0011-CF Pump, 1/8 HP (3/4" Flanged)
Magnifying glass
Hover image to zoom

TacoGenie 0011-CF Pump, 1/8 HP (3/4" Flanged)

Brand:
Taco
SKU:
0011-CF
Rating:
(0)
Q&A:
(2)
TacoGenie 0011-CF Pump, 1/8 HP (3/4" Flanged)
Magnifying glass
Hover image to zoom
$1,060.13 each
In Stock
In Stock
Get 2 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
8 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Stainless Steel

Description

–
Note: 0011-CF Pump Only

The TacoGenie delivers hot water comfort and convenience to faucets and taps "On Command" 24 hours a day, and at the same time it saves water, energy and money. Have hot water at your fingertips whenever you turn the faucet. Stop wasting water as you wait for cold to turn to hot. Stop burning energy as you wait for warm to turn warmer. The TacoGenie™ puts an end to the waste, and the wait, forever.

How the TacoGenie Works:

The TacoGenie is a small, silent pump attached to your hot and cold water lines in the cabinet under your most remote kitchen or bath fixture. When TacoGenie is activated, the cool water you normally let run down the drain is circulated back to the water heater through the cold water line.

Instantly the pump circulates hot water from the water heater, and returns the cooled water back through the cold water line. When the hot water arrives at the faucet, the TacoGenie heat sensor and control board shut off the pump to prevent pumping excess hot water into the cold water line.

Activate the TacoGenie only when you need it:

TacoGenie only runs when you tell it to, and it’s smart enough to know when the water currently in the line is hot enough. TacoGenie can be activated with the push of a button, or with an optional wireless remote transmitter/receiver or optional hard-wired motion sensor.

Easy To Install:

The TacoGenie not only saves water and energy, it saves in construction costs as well. No new return line is necessary; no need to drain the system; no demolition and repair. In fact, TacoGenie can be installed in just eight simple steps

A great way to save:

TacoGenie operates 24 hours a day to save you water, energy and money. What’s more, it’s made by Taco, known by plumbing professionals as a world leader in high quality hydronic components since 1920. The average home may waste over 12,000 gallons of water per year while waiting for hot water. Stop wasting and start saving with a TacoGenie.
  • Runs only when activated by the user.
  • Is available 24 hours per day / 7 days a week.
  • Automatically senses when water is hot enough.
  • Saves water, energy and money.
  • Saves construction costs; No new return line needed and no need to drain the system.
  • Simple installation.

Specs

–
Type:

Pump

Non-Dedicated

Material:

Stainless Steel

Amperage:

1.76

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Horse Power:

1/8

Connection Size:

3/4"

Connection Type:

Flanged x Flanged

Max Flow (GPM):

8

Flow Range (GPM):

0-8

0-31

Head Range (ft.):

0-31

0-26

Max Head (Ft):

26

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can more than one motion sensor be connected to the pump?

Asked by FranKeeDee 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Up to 12 motion sensors can be connected to the 0011-CF pump.

Was this review helpful to you?

Q: Are the shutoff flanges, flange bolts and flange gaskets included in this kit?

Asked by Curtis 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this pump includes the shutoff flanges, two flange gaskets, and two flange bolts.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy