Apply to be a TradeMaster!
Main product image of TacoGenie 0011-CF-USK Pump with Under Sink Kit, 1/8 HP (3/4" Flanged)
Magnifying glass
Hover image to zoom

TacoGenie 0011-CF-USK Pump with Under Sink Kit, 1/8 HP (3/4" Flanged)

Brand:
Taco
SKU:
0011-CF-USK
Rating:
(5)
Q&A:
(1)
TacoGenie 0011-CF-USK Pump with Under Sink Kit, 1/8 HP (3/4" Flanged)
Magnifying glass
Hover image to zoom
$1,161.18 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
8 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Stainless Steel

Description

–
The TacoGenie delivers hot water comfort and convenience to faucets and taps "On Command" 24 hours a day, and at the same time it saves water, energy and money. Have hot water at your fingertips whenever you turn the faucet. Stop wasting water as you wait for cold to turn to hot. Stop burning energy as you wait for warm to turn warmer. The TacoGenie™ puts an end to the waste, and the wait, forever.

How the TacoGenie Works:

The TacoGenie is a small, silent pump attached to your hot and cold water lines in the cabinet under your most remote kitchen or bath fixture. When TacoGenie is activated, the cool water you normally let run down the drain is circulated back to the water heater through the cold water line.

Instantly the pump circulates hot water from the water heater, and returns the cooled water back through the cold water line. When the hot water arrives at the faucet, the TacoGenie heat sensor and control board shut off the pump to prevent pumping excess hot water into the cold water line.

Activate the TacoGenie only when you need it:

TacoGenie only runs when you tell it to, and it’s smart enough to know when the water currently in the line is hot enough. TacoGenie can be activated with the push of a button, or with an optional wireless remote transmitter/receiver or optional hard-wired motion sensor.

Easy To Install:

The TacoGenie not only saves water and energy, it saves in construction costs as well. No new return line is necessary; no need to drain the system; no demolition and repair. In fact, TacoGenie can be installed in just eight simple steps

A great way to save:

TacoGenie operates 24 hours a day to save you water, energy and money. What’s more, it’s made by Taco, known by plumbing professionals as a world leader in high quality hydronic components since 1920. The average home may waste over 12,000 gallons of water per year while waiting for hot water. Stop wasting and start saving with a TacoGenie.
  • Runs only when activated by the user.
  • Is available 24 hours per day / 7 days a week.
  • Automatically senses when water is hot enough.
  • Saves water, energy and money.
  • Saves construction costs; No new return line needed and no need to drain the system.
  • Simple installation.

Specs

–
Type:

Pump

Non-Dedicated

Material:

Stainless Steel

Amperage:

1.76

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Horse Power:

1/8

Connection Size:

3/4"

Connection Type:

Flanged x Flanged

Flow Range (GPM):

0-8

0-31

Max Flow (GPM):

8

Head Range (ft.):

0-31

0-26

Max Head (Ft):

26

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

Taco Replacement Flange Gaskets (Pair) for Select 003-0011 Models
SKU: 007-007RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
40%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

The only high quality recirculator for tankless heaters

This works great with my Rinnai tankless water heater. It runs the pump for about 40 seconds to get hot water to the kitchen sink when the pipe is cold. I use a motion sensor. You can actually use any motion sensor that has the right wires, I wired up a mini one so it would be hidden mounted on the cabinet kick plate. You can adjust the temp threshold with a dial on the circuit board, but on my model the direction of the dial is reversed from the info on the Taco FAQ and the info that Taco tech support copies and pastes into their replies to me. Taco tech support is useless because they tell me to return the pump to SupplyHouse just because their documentation is wrong about the dial direction. However the pump works great and I figured it out on my own.
StarryNight
Fullerton, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Purchased this circulating pump to reduce the wait time for hot water at the kitchen sink, which is at the opposite side of the house from the tankless water heater. Although it's only been installed a month it is working great a definitely has reduced the wait time and wasted water that was going down the drain.
Bruce
Tallahassee Fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a charm

The product works great and is very quiet. I especially like the "on demand" feature where you push a button and it triggers the pump to operate. Most other brands work on a timer which seems to me would not always provide hot water when you want it or waste energy heating the water when you don't want it. There was a problem with one of the parts being deformed, but SupplyHouse took care of it with no trouble at all. Very good customer service!
Hawaiian Beachbum
San Diego, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this pump again

This is a great pump. We live in a 2600 sq ft hse and both the bell button and remote work well.
Bar
Green Valley AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice and Hot

Have a 7,500 sq-ft home where it took nearly 4 minutes to get hot water from the tankless on-demand Rheem heater the other end of the home. After installing the Taco On-Demand system it now takes about 7 seconds. Happy family ;-) Definitely get the motion sensors - I have 4 of them connected to the unit and Taco Tech Support said you can go up to 8 without an issue.
FrankKeeDee
Atlanta, GA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this unit certified to work with tankless water heaters?

Asked by David 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Anonymous

Yes, so long as the flow rate the pump is providing to the unit is great enough to bring the heater on.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy