The Taco 0011 is specifically designed for high head / medium flow applications in large residential or light commercial closed loop hydronic heating and chilled water cooling systems. Ideal for high pressure drop boilers, fan coil units, heat exchangers, large radiant heating and heat recovery/geothermal systems. The Stainless Steel 0011 can be used on open loop systems. The unique replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. Universal flange to flange dimensions and orientation allows the 0011 to easily replace other models. Compact, low power consumption design makes it ideal for high-efficiency jobs.
Features:
| Material: | Cast Iron |
|---|---|
| Connection Size: | 1" 1-1/4" 3/4" 1-1/2" |
| Amperage: | 1.76 |
| Voltage: | 115V |
| Horse Power: | 1/8 |
| Warranty: | 3 Year |
| Application: | Heating |
| Max Pressure (PSI): | 125 |
| Type: | Pump |
| Temperature Range (F): | 40°F to 230°F |
| Max Flow (GPM): | 31 |
| Connection Type: | Flanged x Flanged |
| Phase: | 1 |