Apply to be a TradeMaster!
Main product image of IFC Replacement Kit for Select Taco Pumps
Magnifying glass
Hover image to zoom

IFC Replacement Kit for Select Taco Pumps

Brand:
Taco
SKU:
0012-021RP
Rating:
(3)
Q&A:
(1)
IFC Replacement Kit for Select Taco Pumps
Magnifying glass
Hover image to zoom
$43.46 each
In Stock
In Stock
Get 6 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Used With
0012 Series, 0013 Series, 0010 Series, 0011 Series, 0014 Series

Description

–
For use with Taco 0010, 0011, 0012, 0013 and 0014 pumps

Specs

–
Material:

Plastic

Application:

Heating

Type:

Pump Part

Used With:

0012 Series

0013 Series

0010 Series

0011 Series

0014 Series
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
You May Also Need

IFC Replacement Kit for Select Taco "00" Series Cartridge Circulators
SKU: 0010-025RP
Taco

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Wrong part had to return

Needed ones for Taco 007-f4 circulator pump
No
Ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

-_You have to remove the pump when installing this check valve so you may need a set of gaskets if the pump was installed more than a year old.
Bob
Albany NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company to work with!

I purchased replacement cartridges for several Taco circulatories. They were a tremendous help on the phone. The price was great, and they arrived a lot faster then expected. One got damaged in shipment, They sent out a replacement which arrived before I was able to return the damaged one. They were great to deal with on the phone and online. Will I go back to them "You Bet!"
Gil
Northville, MI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this IFC be used in a Taco 0014-F1 Cartridge Circulator? This is a new pump and was installed last year in Nov. This pump did not come with an IFC and I need to put a flow check on this loop.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Only circulators configured for integral flow checks can accept one. You would need to install a separate flow check in the line.

Was this review helpful to you?