Apply to be a TradeMaster!
Main product image of 0013 Bronze Circulator with Cast Iron Casing, 1/6 HP (115V)
Magnifying glass
Hover image to zoom

0013 Bronze Circulator with Cast Iron Casing, 1/6 HP (115V)

Brand:
Taco
SKU:
0013-BF3-J
Rating:
(0)
Q&A:
(0)
0013 Bronze Circulator with Cast Iron Casing, 1/6 HP (115V)
Magnifying glass
Hover image to zoom
$601.80 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
34 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Overview

The Taco 0013 is specifically designed for high head/high flow applications in Large Residential and Light Commercial systems. Ideal for high pressure drop Boilers, Fan Coil units, Heat Exchangers, larger Radiant systems, Heat Recovery and Geothermal systems. The Bronze 0013 should be used on open loop systems. The unique replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. Universal flange to flange dimensions and orientation allows the 0013 to easily replace other models. Compact, low power consumption design makes it ideal for high-efficiency jobs.

Features
  • Exclusive Anti-Condensate Baffle (ACB) with Ambient Air Flow-Protects motor windings against condensate buildup.
  • High Velocity Performance-Compact Design
  • Quiet, Efficient Operation
    Unique Replaceable Cartridge Design-Field Serviceable
  • Direct Drive-Low Power Consumption
  • Self-Lubricating
  • No Mechanical Seal
  • Unmatched Reliability --Maintenance Free
  • Universal Flange-to-Flange Dimensions

Specs

–
Material:

Bronze

Amperage:

2

Application:

Heating

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/6

Connection Size:

3/4"

1"

1-1/2"

1-1/4"

Max Flow (GPM):

34

Flow Range (GPM):

0-34

Head Range (ft.):

0-33

Max Head (Ft):

33

Voltage:

115V

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Replacement Parts

Taco Replacement Flange Gaskets (Pair) for Select 003-0011 Models
SKU: 007-007RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy