Apply to be a TradeMaster!
Main product image of 0018e ECM High-Efficiency Circulator w/ Bluetooth Communication (Standard Flange)
Magnifying glass
Hover image to zoom

0018e ECM High-Efficiency Circulator w/ Bluetooth Communication (Standard Flange)

Brand:
Taco
SKU:
0018E-2F2
Rating:
(3)
Q&A:
(0)
0018e ECM High-Efficiency Circulator w/ Bluetooth Communication (Standard Flange)
Magnifying glass
Hover image to zoom
$336.80 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Flow (GPM)
16 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Amperage
0.54 Amps
Product Highlight: Material
Cast Iron
Product Highlight: RPM
4830 RPM

Description

–
The 00e® series - 0018e featuring Bluetooth is a versatile, variable speed, high-efficiency wet rotor circulator with an ECM permanent magnet motor. Download the Taco 0018e Mobile App to see and control real-time system performance. Run system operation & validation reports including performance diagnostics & history. Know the most efficient setting based on real-time feedback and alleviate the problems of over-pumping. You design systems with precision. The 0018e offers the performance & control to match.

Features:
  • Bluetooth® wireless communication for read & write functionality
  • Intuitive 0018e ECM Circulator Mobile App for iOS and Android
  • 4 Operating modes to choose from;
    • Min/ Max fixed speed
    • Constant pressure
    • Proportional pressure
    • activeADAPT™ - self-adjusting proportional pressure
  • BIO Barrier® protects the pump from system contaminants
  • External SureStart® automatic unblocking and air purging mode
  • High-efficiency ECM technology uses up to 85% less electricity
  • Dual electrical knockouts and 6" stranded wire leads for easy wiring
  • Double insulated; no ground wire needed
  • Whisper quiet operation

Specs

–
Type:

Var. Speed Pump

Max Flow (GPM):

16

Max Head (Ft):

18

Amperage:

0.54

Material:

Cast Iron

Max Pressure (PSI):

125

RPM:

4830

Voltage:

120v

Width (Inches):

5-1/8"

Includes:

Bluetooth

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Max Flow (GPM)
Max Head (Ft)
Amperage
Material
CURRENT ITEM
Product Image of 0018e ECM High-Efficiency Circulator w/ Bluetooth Communication (Standard Flange)
0018e ECM High-Efficiency Circulator w/ Bluetooth Communication (Standard Flange)
SKU: 0018E-2F2
(3)
Var. Speed Pump
16
18
0.54
Cast Iron
Pump
15.1
18
0.61
Cast Iron

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Product, Very Fast Delivery

This was a replacement for my older Taco circulator, used to heat a work shop. I chose SupplyHouse as I've had positive experiences dealing with them before and they were very competitive on price. Delivery was very quick, within a couple of days, and the product installed easily without any issues. The unit has been operating as expected for several weeks now. Great supplier and product!
KKWright
West Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great and is easy to use!

I used the 0018e in my hydronic system to replace an old Taco 007 circulator. The old one wasn't strong enough to deal properly with the high head numbers that I calculated were in a couple of the longer zones. The delta-T was around twice what it should have been, causing low return water temps (under 130). The 0018e fixed this problem and I was able to compensate for the differing head values by running it in constant pressure mode. Being able to do this via Bluetooth and the phone app was very easy. This also allowed me to monitor the calculated GPM flow for each zone, which allowed me to fine tune things by picking a pressure curve that worked well for my system.
Roger
Northern Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing product

I love that I can have such control and am able to monitor my flow and head so easily and precisely. It makes it so easy for the average person to get the correct flow rate in their system.
Michael
MN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy