Apply to be a TradeMaster!
Main product image of 0018e ECM High-Efficiency Circulator w/ Bluetooth Communication (2-Way Flange)
Magnifying glass
Hover image to zoom

0018e ECM High-Efficiency Circulator w/ Bluetooth Communication (2-Way Flange)

Brand:
Taco
SKU:
0018E-2F4
Rating:
(4)
Q&A:
(0)
0018e ECM High-Efficiency Circulator w/ Bluetooth Communication (2-Way Flange)
Magnifying glass
Hover image to zoom
$336.80 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Flow (GPM)
16 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Amperage
0.54 Amps
Product Highlight: Material
Cast Iron
Product Highlight: RPM
4830 RPM

Description

–
The 00e® series - 0018e featuring Bluetooth is a versatile, variable speed, high-efficiency wet rotor circulator with an ECM permanent magnet motor. Download the Taco 0018e Mobile App to see and control real-time system performance. Run system operation & validation reports including performance diagnostics & history. Know the most efficient setting based on real-time feedback and alleviate the problems of over-pumping. You design systems with precision. The 0018e offers the performance & control to match.

Features:
  • Bluetooth® wireless communication for read & write functionality
  • Intuitive 0018e ECM Circulator Mobile App for iOS and Android
  • 4 Operating modes to choose from;
    • Min/ Max fixed speed
    • Constant pressure
    • Proportional pressure
    • activeADAPT™ - self-adjusting proportional pressure
  • BIO Barrier® protects the pump from system contaminants
  • External SureStart® automatic unblocking and air purging mode
  • High-efficiency ECM technology uses up to 85% less electricity
  • Dual electrical knockouts and 6" stranded wire leads for easy wiring
  • Double insulated; no ground wire needed
  • Whisper quiet operation

Specs

–
Type:

Var. Speed Pump

Max Flow (GPM):

16

Max Head (Ft):

18

Amperage:

0.54

Material:

Cast Iron

Max Pressure (PSI):

125

RPM:

4830

Voltage:

120v

Width (Inches):

5-1/8"

Includes:

Bluetooth

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Max Flow (GPM)
Max Head (Ft)
Amperage
Material
CURRENT ITEM
Product Image of 0018e ECM High-Efficiency Circulator w/ Bluetooth Communication (2-Way Flange)
0018e ECM High-Efficiency Circulator w/ Bluetooth Communication (2-Way Flange)
SKU: 0018E-2F4
(4)
Var. Speed Pump
16
18
0.54
Cast Iron

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Dialed-in

0018e is so easy to dial in the zone, exact flow and super quiet operation. Highly recommend this circulator.
Brian
Chicago
3 years ago
Was this review helpful to you?

Bells and whistles

This is our go to circulator for dialing systems in flawlessly.
G
Alaska
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump for system management.

Having some of the best flow control, you could only get on commercial pumps with VFDs. You can valve off zones, analyze the flow for each, and know when you have lost flow in a zone. The two-way flange makes installing the pump simple.
Doc Jay
Minnesota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Game changer

Wow! Blown away by the data this thing provides! Gives a whole new way to visualize where you are on the pump curve. Easy to change parameters in mobile app via bluetooth. For those doing maintenance, provides an easy way to generate PDF reports of pump performance, energy usage, errors, etc. Only downside - this is bluetooth and not wifi, so you must be within a few feet of the pump to do all of this.
Doug C.
Hammond, IN
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy