Apply to be a TradeMaster!
Main product image of 1-1/4" Press x Flange High Velocity Isolator w/ Drain & Rotating Flange
Magnifying glass
Hover image to zoom

1-1/4" Press x Flange High Velocity Isolator w/ Drain & Rotating Flange

Brand:
Webstone
SKU:
81415HV
Rating:
(3)
Q&A:
(1)
1-1/4" Press x Flange High Velocity Isolator w/ Drain & Rotating Flange
Magnifying glass
Hover image to zoom
$98.15 each
In Stock
In Stock
Get 35 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1-1/4"
Connection Type: 
Press
Features: 
Drain & Rotating Flange
DrainDrain & Rotating FlangeRotating FlangeStandard

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Size
1-1/4"

Description

–
Webstone 81415HV 1-1/4" Press x Flange High Velocity Isolator w/ Drain & Rotating Flange

Features
  • Full Port Forged Brass Uni-Flange Ball Valves w/ Detachable Rotating Flange & Multi-Function Drain
  • Adjustable Packing Gland, Nuts & Bolts
  • Press x Rotating Flange
  • 250 PSI / 250°F Max
  • 600 WOG
  • ISO 9001
  • Specs

    –
    Features:

    Drain & Rotating Flange

    Size:

    1-1/4"

    Type:

    High Velocity

    Connection Size:

    1-1/4"

    Connection Type:

    Press

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    You May Also Need

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Excellent Unit

    Purge valve port, rotating flange, supplied circulator bolts and double O-ring on press connection. Well thought out.
    Roy
    Brewster, NY
    6 years ago
    Was this review helpful to you?

    Great flange

    Make my work easy. I love it.
    ISJ
    Millville, PA
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    So many options so little time

    Fastest and easiest way to design in a foolproof pump flange. These Webstone pump flanges have all the features needed for pump replacement as well as system purge and fill operations. The adjustable flange is a big help if you need to offset the angle on multiple vertical pumps or simply need to substitute a replacement pump and do not have the correct orientation to meet the flange for the new pump.
    Geo Jeff
    Ohio
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Can the purge valve be used to bleed air from a zone?

    Asked by Barry 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    During an initial fill yes, you could.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy