Apply to be a TradeMaster!
Main product image of 003 Plumb n' Plug Pump w/ Analog Timer, 1/40 HP (1/2" Sweat)
Magnifying glass
Hover image to zoom

003 Plumb n' Plug Pump w/ Analog Timer, 1/40 HP (1/2" Sweat)

Brand:
Taco
SKU:
003-BC4-PNP
Rating:
(5)
Q&A:
(0)
003 Plumb n' Plug Pump w/ Analog Timer, 1/40 HP (1/2" Sweat)
Magnifying glass
Hover image to zoom
$588.03 each
In Stock
In Stock
Get 9 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
7 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Bronze

Description

–

The Plumb n' Plug with analog timer will cycle the circulator during peak usage periods such as early morning or early evening. An optional aquastat is available for constant circulation applications to maintain temperature between 95°F and 115°F. The Taco 003 PNP is ideal for recirculation loops. Its design operating condition of 3 gpm at 3 feet of head helps to reduce erosion, corrosion and noise in system piping. Use the 003 PNP for systems up to 200 total feet (supply and return) of 3/4" pipe. Installation of isolation valves, pipe insulation and flow checks are recommended


Features:

  • 24 Hour Analog Timer
  • 15 Minute ON/OFF Intervals
  • Easy-to-Use Clock Timer
  • Factory installed 6' line cord


Replacement Parts List:

  • Casing O-Ring: 007-003RP
  • Capacitor or PC Board: 007-002RP
  • Cartridge Assembly Complete: 003-001RP

Specs

–
Product Type:

Recirculator Pump

Material:

Bronze

Horse Power:

1/40

RPM:

3250

Voltage:

115V

Hertz:

60

Phase:

1

Type:

Dedicated

Amperage:

0.45

Max Pressure (PSI):

125

Temperature Range (F):

40°F - 220°F

Flow Range (GPM):

0-7

Max Flow (GPM):

7

Head Range (ft.):

0-4.5

Max Head (Ft):

4.5

Connection Size:

1/2"

Connection Type:

Sweat

Weight (lbs):

7 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Material
Horse Power
Voltage
Phase
Type
CURRENT ITEM
Product Image of 003 Plumb n' Plug Pump w/ Analog Timer, 1/40 HP (1/2" Sweat)
003 Plumb n' Plug Pump w/ Analog Timer, 1/40 HP (1/2" Sweat)
SKU: 003-BC4-PNP
(5)
Bronze
1/40
115V
1
Dedicated

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again

Good recirculating pump
Z
Brooklyn NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All Good

Works great got it next day , all good
John
Northern Nv
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement for old reliable one that was damaged.

I was happy to find this, because my old one was so reliable. It was running on timer for about 17 years without fail. (It was running fine when we had a fire damage to garage and it got damaged during reconstruction.) It was promptly shipped to me and was ready for immediate installation.
AlanL
Grover Beach CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would like buy this product again

Great pump
Z
Brooklyn New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement

Works as expected, and was delivered as promised. Minus 1 star for not having it in stock and me having to wait a week or so to get it in. Price was fair.
PJ
NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy