Apply to be a TradeMaster!
Main product image of 003 Stainless Steel Circulator, 1/40 HP
Magnifying glass
Hover image to zoom
003 Stainless Steel Circulator, 1/40 HP
Magnifying glass
Hover image to zoom
$423.55 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Flow (GPM)
7 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The Taco 003 is designed for circulating hot or chilled fresh water in open or closed loop,lower flow applications.Flow characteristics are ideal for Domestic Hot Water Recirculation,Heat Recovery units,Water Source Heat Pumps,and Potable Water systems.The unique,replace-able cartridge contains all of the moving parts and allows for easy service instead of replacing theentire circulator.The compact,low power consumption design is ideal for high efficiency jobs.

Performance Data
Flow Range: 0-7 GPM
Head Range: 0-4.5 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature: 220 degrees F (104 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4" NPT

Features
Reduces Erosion,Corrosion and Flow Noise inshorter pipe run applications
Standard High Capacity Output-Compact Design
Quiet,Efficient Operation
Direct Drive-Low Power Consumption
Unique Replaceable Cartridge Design-FieldServiceable
Self Lubricating
No Mechanical Seal
Unmatched Reliability-Maintenance Free

Typical Applications
Hydronic Heating
Radiant In-Floor/Panel Heating
Closed-Loop Solar Heating Systems

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 003-001RP

Specs

–
Material:

Stainless Steel

Application:

Heating

Amperage:

0.43

Horse Power:

1/40

RPM:

3250

Voltage:

115V

Max Pressure (PSI):

125

Phase:

1

Hertz:

60

Type:

Pump

Max Flow (GPM):

7

Flow Range (GPM):

0-7

Head Range (ft.):

0-4.5

Max Head (Ft):

4.5

Temperature Range (F):

40°F - 220°F

Connection Size:

3/4"

Connection Type:

Threaded

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Replacement Parts

Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze and Stainless)
SKU: 003-001RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would like buy this pump again

Great pump for hot water recirculating system
Z
Brooklyn NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump

Used on domestic hot water recirculation. Works great, easy installation, good quality.
Qplumb
Kansas city
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Taco Circulator

The pump that was shipped did not come with the flanges as shown in the photo. Shipped with female NPT. Had to order additional part to complete assembly.
Keith
Hightstown, NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Hi which flange will work with this pump? I need it to be bronze or stainless 1" NPT

Asked by Maine house builder 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This model (like all Taco 003 circulators) does not use flanges to connect to system piping. It has a 3/4" threaded connection.

Was this review helpful to you?

Q: 003-st4 Can this pump be upgraded with a higher head pressure cartridge?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is not a more powerful cartridge. The 006 is the next-largest pump Taco offers.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- PexSupply Staff

No, Taco does not offer a higher head pressure cartridge for this unit.

Was this review helpful to you?

Q: What is the replacement cartridge for this stainless 003?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The replacement cartridge is part 003-001RP.

Was this review helpful to you?

Q: How warm/hot should the motor housing get while running room temperature water through it? Not under pressure. If it is almost too hot to hold, do I need a replacement cartridge?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit's motor casing is not insulated, so it will become very hot while it is running.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy