Apply to be a TradeMaster!
Main product image of 003 Bronze Priority Zoning Circulator, 1/40 HP
Magnifying glass
Hover image to zoom

003 Bronze Priority Zoning Circulator, 1/40 HP

Brand:
Taco
SKU:
003-ZB4-1
Rating:
(0)
Q&A:
(0)
003 Bronze Priority Zoning Circulator, 1/40 HP
Magnifying glass
Hover image to zoom
003-ZB4-1 has been discontinued
Discontinued August 21, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
003-B4 Bronze Circulator (3/4" Sweat) 1/40 HP
Brand:
Taco
SKU:003-B4
(6)
Order by 6PM, receive 2 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
6 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Bronze

Description

–

To directly replace this item, please purchase both 003-B4 and SR501-4.



Note: Pump in photo shows cast iron construction, while actual item is bronze.

Features
  • 3/4" Sweat Connection
    Universal Thermostat Compatibility, Thermostat Ready
  • Can be used in conjunction with other circulators or zone valves
  • Available in a full range of sizes from 003-0014
  • 00 Reliability
  • Snap-In PC Board
  • Low and High Voltage Strips
  • Removable low-voltage terminal strip simplifies wiring installation
  • LED Power Light
  • UL and CSA Listed
  • 100% Factory Tested
  • Made in USA

Typical Applications
  • Indirect Hot Water Heaters
  • Adding Zones
  • Zoning with Circulators
  • Prioritizing Under-Sized Zones

    Replacement Parts List:
    Casing O-Ring: 007-003RP
    Cartridge Assembly Complete: 003-001RP

Specs

–
Material:

Bronze

Amperage:

0.43

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/40

Connection Size:

3/4"

Flow Range (GPM):

0-6

Max Flow (GPM):

6

Head Range (ft.):

0-5

Max Head (Ft):

5

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F - 220°F

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM