Apply to be a TradeMaster!
Main product image of 003-B4 Bronze Circulator (3/4" Sweat) 1/40 HP
Magnifying glass
Hover image to zoom
003-B4 Bronze Circulator (3/4" Sweat) 1/40 HP
Magnifying glass
Hover image to zoom
$443.43 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
7 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
The Taco 003 is designed for circulating hot or chilled fresh water in open or closed loop, lower flow applications. Flow characteristics are ideal for Domestic HotWater Recirculation, Heat Recovery units,Water Source Heat Pumps, and PotableWater systems. The unique, replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. The compact, low power consumption design is ideal for high efficiency jobs.

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 003-001RP

This item abides by the 2014 low lead requirements

Specs

–
Material:

Bronze

Amperage:

0.43

Connection Size:

3/4"

Horse Power:

1/40

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Flow Range (GPM):

0-7

Max Flow (GPM):

7

Head Range (ft.):

0-4.5

Max Head (Ft):

4.5

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Sweat

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Amperage
Connection Size
Horse Power
Application
Bronze
0.43
3/4"
1/40
Heating
UP15-10B7 Bronze Circulator Pump, 1/25 HP, 115V
SKU: 59896226
Bronze
0.22
3/4"
1/25
Heating

You May Also Need

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Great circulator

I only wish that Taco would sell a replacement cartridge and stator unit and not the bronze body for replacement. These units are expensive due to the cast bronze housing. When the unit fails sometimes replacing the cartridge works, sometimes you have to replace the cartridge and the winding unit. The bronze volute seldom wears out so you just toss the new one into the recycle bin...
Peter
Colorado
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Positive Experience

Positive Experience
H-Man
Teaneck, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would buy this product again

pump replacement worked perfectly. appreciate.the speed of delivery.
carl
versailles Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I think you guys are great

perfect replacement
none
0hio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this again

It work as planned and I will use them again, thanks.
Ginanngi
Sebastopol CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It does the job perfectly; saves us time

We had a 003-B4 Circulating pump installed in our new home in 2004. Prior to this installation we had long waits up to a minute for warm to hot water from our indoor faucets and shower heads. Now, we have almost instant hot water. No more waiting! The convenience plus water savings far offset any additional electricity to operate the pump. Supplyhouse provided excellent customer service.
Ed
Canton, Ohio
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy