Apply to be a TradeMaster!
Main product image of 006-IFC Stainless Steel Circulator Pump w/ Integral Flow Check, 1/40 HP
Magnifying glass
Hover image to zoom

006-IFC Stainless Steel Circulator Pump w/ Integral Flow Check, 1/40 HP

Brand:
Taco
SKU:
006-SC7-IFC
Rating:
(1)
Q&A:
(0)
006-IFC Stainless Steel Circulator Pump w/ Integral Flow Check, 1/40 HP
Magnifying glass
Hover image to zoom
$467.63 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Union, Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
9 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–

The 006-IFC with an Integral Flow Check (IFC) is designed for the circulation of hot or chilled fresh water in open or closed loop applications. The IFC feature simplifies piping, eliminates separate in-line flow check, reduces installation costs and improves system performance. With its patented location at the impeller inlet, the IFC is easy to service without removing the entire unit from system piping. The unique, replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator.

Features:

  • Integral Flow Check (IFC) Patent# 5,664,939
  • Prevents gravity flow / reverse flow
  • Eliminates separate in-line flow check
  • Reduces installed cost
  • Improves system performance
  • Easy to service
  • Unique replaceable cartridge - field serviceable
  • Unmatched reliability-Maintenance free
  • Quiet, efficient operation
  • Self lubricating, No mechanical seal
  • Wide Range of applications
  • Bronze Construction with 1/2" & 3/4" Sweat Connections or Stainless Steel Union Connections

Specs

–
Application:

Zoning

Material:

Stainless Steel

Amperage:

0.52

Horse Power:

1/40

Flow Range (GPM):

0-9

Connection Type:

Union

Flanged x Flanged

Max Flow (GPM):

9

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Max Head (Ft):

8.5

Head Range (ft.):

0-8.5

Hertz:

60

Phase:

1

RPM:

3250

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

High or Low Limit & Circulator Strap-On Aquastat, 65-200-Degree(F) range, 5-30-Degree(F) Adj Differential, L6006C1018
SKU: L6006C1018
Resideo

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No mounting flanges available.

This calculator uses a 1 1/2 inch half flange but they are on back order until end of January or February 2023, be sure the flanges are available before ordering. Had to order flanges from another company that had them in stock.
FrankieG
Mooers NY
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy