Apply to be a TradeMaster!
Main product image of 006e3 ECM High-Efficiency Hot Water Circulation Pump w/ 6 ft. Cord
Magnifying glass
Hover image to zoom

006e3 ECM High-Efficiency Hot Water Circulation Pump w/ 6 ft. Cord

Brand:
Taco
SKU:
006E3LC
Rating:
(2)
Q&A:
(0)
006e3 ECM High-Efficiency Hot Water Circulation Pump w/ 6 ft. Cord
Magnifying glass
Hover image to zoom
$434.21 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Flow (GPM)
11 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Cord Length
6'
Product Highlight: Connection Size
1" Connection
Product Highlight: Wattage
44 Watts

Description

–
Note: Adapter Fittings Sold Separately
  • ½” Union Sweat (UFS-050S)
  • ½” Union FNPT (UFS-050T)
  • ½” Union Press (UFS-050P)
  • ¾” Union Sweat (UFS-075S)
  • ¾” Union FNPT (UFS-075T)
  • ¾” Union Press (UFS-075P)
The 00e Series - 006e3 is an infinitely variable fixed speed, high-efficiency wet rotor circulator with an ECM permanent magnet motor. It is perfect for hot water recirculation and hydronic heating applications. With 3 easy settings, the 006e3 delivers performance, reliability and ease of installation that made the 00® famous.

  • Taco trusted 00e® series quality and reliability - Install it, forget it.
  • 13’ Shut-off head, 11 gpm max flow
  • Easy to use dial:
    - Low, Medium, High
    - 003 & 006 performance point references
  • Easy installation:
    - Compact design for tight spaces
    - Multiple connection options available
  • High-efficiency ECM motor uses up to 85% less electricity
  • SureStart® automatic unblocking and air purging mode
  • Whisper quiet operation
  • 1” union connection with customizable 1/2" & 3/4" fitting sets sold separately
  • Double insulated, no ground wire required

Specs

–
Cord Length:

6'

Max Pressure (PSI):

150

Shutoff Head (ft.):

13'

Connection Size:

1"

Voltage:

120v

Wattage:

44

Max Temp (F):

203°F

Max Flow (GPM):

11

Amperage:

0.54

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/4" Union Press Fitting Kit
SKU: UFS-075P
Taco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

This product works very well and easy to install.

First one came in missing pieces, Supply House replaced it promptly with another! I plugged the Taco Circulator into a smart plug so I can tap prior to shower and hot water circulates to all areas.
George
East Coast
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump

Used for domestic hot water circulation. Works great on the low setting. We could hear the previous pump, not this one.
Retired plumber
Reno nv
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy