Apply to be a TradeMaster!
Main product image of Taco SmartPlug Instant Hot Water Control
Magnifying glass
Hover image to zoom

Taco SmartPlug Instant Hot Water Control

Brand:
Taco
SKU:
SP115-1
Rating:
(10)
Q&A:
(3)
Taco SmartPlug Instant Hot Water Control
Magnifying glass
Hover image to zoom
$153.68 each
In Stock
In Stock
Get 29 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview:
The patented SmartPlug lets you upgrade any hot water recirculation pump with a power cord to "Smart" operation. Simply connect the SmartPlug to any 110V power outlet then plug the circulator power cord into the SmartPlug. Using a sensor that mounts to the hot water supply pipe, the SmartPlug will learn the daily hot water usage pattern in a home and adjust the circulator run time automatically. Hot water will always be available when needed.
No Programming, Timers or Aquastats Required • Sensor Included

Specifications:
  • Input: 120VAC, 50/60HZ, single phase, 6A
  • Output: 120VAC, 50/60HZ, Single phase, 1/2 hp (limited to 6 FLA, 36LRA)
  • Sensor: NTC Thermistor,10K ohm @ 77°F, B= 3392
  • Fuse: 125V, 6A, Medium Acting 5x20 mm glass, Littelfuse® p/n 0233006 mxp
  • Ambient Operating Temp: 50-104°F, 10-40°C
Application:
The Taco SmartPlug Instant Hot Water Control® is designed to upgrade any hot water recirculation system. SmartPlug replaces inefficient timers and aquastats typically used in recirculation systems. It adds intelligence to your system by learning when hot water is used in the home. The pipe-mounted temperature sensor records daily hot water usage patterns during the course of a week. Recorded data is used to automatically run the circulator at the same times the following week. So hot water is always available when it's needed. If the usage pattern changes, the SmartPlug adjusts automatically. — No programming required.

Benefits:
  • Easy to install: Upgrades any recirculation pump to "Smart" operation.
  • Water conservation: The average residence can save up to 12,000 gallons* of water per year by eliminating the wait for hot water to arrive at fixtures and taps.
  • Comfort and convenience: Hot water is available in seconds. No timers or programming required.
  • Efficiency: “Smart” setting maximizes hot water comfort and energy savings.
  • Reliability: The SmartPlug, when combined with a Taco domestic hot water circulator, provides whisper quiet operation and industry leading electronics for proven performance and dependability.

SmartPlug Control Options / Features:
  • “Smart” Mode: When set to "Smart" mode, the SmartPlug monitors and records the home's hot water usage pattern over a 7 day period. The SmartPlug will use the preceding week's usage pattern to automatically cycle the circulator ON, so hot water is always available when it's needed. The recording and repeating process is continuous, week after week.
  • “Pulse” Mode: When set to "Pulse" mode, the SmartPlug will continuously cycle the circulator ON for 5 minutes, then OFF for 10 minutes to maintain hot water at all fixtures.
  • Vacation Mode: After 36 hours of no hot water usage, the SmartPlug will automatically turn the circulator OFF and remain off until hot water usage is detected.
  • Exercise Function: While in vacation mode the SmartPlug will cycle the circulator for 10 seconds every 7 days to prevent any corrosion or scale build up

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.1 out of 10 reviews
50% would recommend this product
3.1
out of 10 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
40%
4 star
0%
3 star
20%
2 star
10%
1 star
30%
WRITE A REVIEW

Most Liked Positive Review

This really works

Am so impressed, with such an invention. This really works and save energy.
VS

Most Liked Negative Review

1st unit defective`

I installed this unit on a commercial building that doesn't have a lot of DHW usage, and left it plugged in for 14 days. It seemed like every time I checked on the pump, it was running. I was only seeing small temperature differences and now I know that is the different water segments coming back on the recirc line. I tried the pulse mode and didn't see a difference. I unplugged the pump and waited 10 minutes and the line temps dropped 2F. at my temp sensor and 5F. for a few minutes when I plugged the pump back in. I called Taco and they said I have a defective unit. Of course I don't get paid for the time spent monitoring to see if it is working. I ordered another one and will see if that works.
Showing 1-10 of 10 reviews

Tried product, not suited for on-demand with no recirc line

Product did not "learn"
Ben
Seattle, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy other product from SupplyHouse.

I used this product with the 006e3 ECM High-Efficiency Hot Water Circulation Pump.
jimmy k.
Kernersville, North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great device

Bought one of those 1.5 years ago and so far so good. Works as designed. I set it in pulse mode and works great!
Mitch
Sacramento,CA
4 years ago
Was this review helpful to you?

Not for everyone

I had to put a timer with this smart plug. I do not use hot water all the time during the day. So it could not since my usage when I needed it during the day. So I use it on Pulse and shut it off at Night. Hope this helps better understanding this product.
Gary
Grand Junction, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Smart timer, dumb controler

This runs for 5 minutes on, 10 minutes off. It doesn't shut off when the temperature of the water gets hot. We end up getting extremely hot water returned back to the tankless water heater because it just keeps circulating.
Jared
Monterey, CA
6 years ago
Was this review helpful to you?

Suited better for small commercial applications

We've got a few of these install on commercial buildings. They can work very well, but they need to be monitored or on a data logger so you can see the performance. We've had one that just pulsed and never went into the Smartplug mode. Even in pulse they will save 50% in pumping costs and a lot of Btu's over a 24 hour period.
Peter
Grand Junction, CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just a expensive interval timer

These things do not work. They just turn the pump off and on 24 hours a day and never learn a thing. Heard the same from a number of guys.
LargeFry
Homer Glen, Illinois
8 years ago
Was this review helpful to you?

1st unit defective`

I installed this unit on a commercial building that doesn't have a lot of DHW usage, and left it plugged in for 14 days. It seemed like every time I checked on the pump, it was running. I was only seeing small temperature differences and now I know that is the different water segments coming back on the recirc line. I tried the pulse mode and didn't see a difference. I unplugged the pump and waited 10 minutes and the line temps dropped 2F. at my temp sensor and 5F. for a few minutes when I plugged the pump back in. I called Taco and they said I have a defective unit. Of course I don't get paid for the time spent monitoring to see if it is working. I ordered another one and will see if that works.
Peter
Grand Junction, CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great to deal with

Always fast shipping
JJ
Buffalo, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This really works

Am so impressed, with such an invention. This really works and save energy.
cp
Arizona
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does the smart plug turn on the recirculation pump every time as soon as the sensor detects hot water? (even if it's different from the previous week) How long does it stay on once the hot water demand stops?

Asked by john 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

There are different control options that you can choose; when set to "Smart" mode, the SmartPlug monitors and records the home's hot water usage pattern over a 7 day period. The SmartPlug will use the preceding week's usage pattern to automatically cycle the circulator ON, so hot water is always available when it's needed. The recording and repeating process is continuous, week after week. When set to "Pulse" mode, the SmartPlug will continuously cycle the circulator ON for 5 minutes, then OFF for 10 minutes to maintain hot water at all fixtures. There is also a vacation mode, when after 36 hours of no hot water usage, the smartPlug will automatically turn the circulator OFF and remain off until hot water usage is detected. While in vacation mode the SmartPlug will cycle the circulator for 10 seconds every 7 days to prevent any corrosion or scale build up

Was this review helpful to you?

Q: What is the temperature setpoint & hysterisis?

Asked by Chuck 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The Taco SmartPlug Instant Hot Water Control does not have temperature set point. It adds intelligence to your system by learning when hot water is used in the home. The pipe-mounted temperature sensor will detect an increase in water temperature and then records daily hot water usage patterns during the course of a week. Hot water is always available when it's needed and if usage patterns change, the SmartPlug adjusts automatically. For more information on its functions, please read into the product overview: http://s3.supplyhouse.com/product_files/Taco-SP115-1-Product-Overview.pdf

Was this review helpful to you?

Q: can you adjust the return line temperature for the hot water recirculation line, or is it factory set. If so what are the sensors temps ? thanks Glen

Asked by glen 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The Taco SmartPlug Instant Hot Water Control does not have any temperature set point nor does it directly adjust the temperature within the system. Simply connect the SmartPlug to any 110V power outlet then plug the circulator power cord into the SmartPlug. Using a sensor that mounts to the hot water supply pipe, the SmartPlug will record the daily hot water usage pattern in a home and adjust the circulator run time automatically. Hot water will always be available when needed.

Was this review helpful to you?
- Bob the Solar guy

The return line temp is determined by the amount of heat loss occurred during the process of your hot water moving through the building and returning to the mechanical room. It will vary from site to site. The temp sensor allows the controller to measure the outgoing water temp which determines when and how long the hot water is turned on for. The controller then sets up the times to run based on prior usage.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy