Apply to be a TradeMaster!
Main product image of 007e ECM High-Efficiency Stainless Steel Circulator w/ IFC, Universal Flange (120v, 60Hz, 1 PH)
Magnifying glass
Hover image to zoom

007e ECM High-Efficiency Stainless Steel Circulator w/ IFC, Universal Flange (120v, 60Hz, 1 PH)

Brand:
Taco
SKU:
007E-SF4
Rating:
(0)
Q&A:
(0)
007e ECM High-Efficiency Stainless Steel Circulator w/ IFC, Universal Flange (120v, 60Hz, 1 PH)
Magnifying glass
Hover image to zoom
$460.13 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged, Universal Connection
Product Highlight: Max Flow (GPM)
16 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Stainless Steel

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Taco 007e is a high-efficiency wet rotor circulator with an ECM permanent magnet motor. The 007e is everything you love about the 007. It is ideal for hydronic systems zoned with circulators or zone valves. The 007e delivers the performance equivalent of the 007 plus the reliability and easy installation that made the 00® famous. Install it, forget it.™

Features:
  • ECM performance equivalent to the legendary 007 circulator
  • High-efficiency ECM motor uses up to 85% less electricity
  • Ideal for hydronic systems zoned with circulators or zone valves
  • BIO Barrier® protects pump from system contaminants
  • SureStart automatically frees locked rotor condition and self-purges air from pump.
  • Integral Flow Check (IFC®) included
  • Use with a Taco ZVC Zone Valve Control or SR Switching Relay for ON/OFF operation.
  • 10' Shut-off head, 16 gpm max flow.
  • Optional 2-way flange model reduces SKU’s and provides universal fit-up to any flange position.
  • Double insulated. No ground wire required.
  • Whisper quiet operation.
Applications: The 007e is a high-efficiency wet rotor circulator with an ECM permanent magnet motor. Its ECM performance is equivalent to the legendary 007 circulator. It is ideal for hydronic systems zoned with circulators or zone valves or used on potable water systems for domestic water recirculation. The 007e is not suitable for chilled water systems.

Specs

–
Application:

Zoning

Material:

Stainless Steel

Amperage:

0.54

Voltage:

120v

Max Pressure (PSI):

125

Type:

Pump

Max Flow (GPM):

16

Flow Range (GPM):

0-16

Head Range (ft.):

0-10

Max Head (Ft):

10

Hertz:

60

Phase:

1

RPM:

4830

Temperature Range (F):

36°F - 230°F

Connection Type:

Flanged x Flanged

Universal

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Material
Amperage
Voltage
Max Pressure (PSI)
CURRENT ITEM
Product Image of 007e ECM High-Efficiency Stainless Steel Circulator w/ IFC, Universal Flange (120v, 60Hz, 1 PH)
007e ECM High-Efficiency Stainless Steel Circulator w/ IFC, Universal Flange (120v, 60Hz, 1 PH)
SKU: 007E-SF4
Zoning
Stainless Steel
0.54
120v
125
Residential
Cast Iron
0.61
110-127V
145
Evosta 2D, Wet Rotor ECM Circulator Pump (110-127v, 60Hz)
SKU: 60192407
Residential
Cast Iron
0.61
110-127V
145

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy