Apply to be a TradeMaster!
Main product image of 009 Stainless Steel Circulator, 1/8 HP (220V, 50 Hz)
Magnifying glass
Hover image to zoom

009 Stainless Steel Circulator, 1/8 HP (220V, 50 Hz)

Brand:
Taco
SKU:
009-SF5A
Rating:
(0)
Q&A:
(0)
009 Stainless Steel Circulator, 1/8 HP (220V, 50 Hz)
Magnifying glass
Hover image to zoom
009-SF5A has been discontinued
Discontinued August 17, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
006B Plumb N' Plug Bronze Circulator w/ Digital Timer & Line Cord, 1/40 HP (3/4" Sweat)
Brand:
Taco
SKU:006B-RECIRC-DT
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
220v
Product Highlight: Horse Power
1/8 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Please note this circulator is 50Hz and the standard frequency for the US is 60Hz. For further information please call Customer Support

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The Taco 009 Cartridge Circulator is designed for a wide range of residential and light commercial, higher-head/lower-flow water circulating applications. Available in cast iron or stainless steel construction. Stainless Steel can be used in higher-head /lower-flow heat recovery, open-loop solar heating and light commercial/domestic water recirculation systems. Unique, replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit.

Performance Data
Flow Range: 0-10 GPM
Head Range: 0-35 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature: 230 degrees F (110 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged

Features
Standard High Capacity Output-Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free Universal
Flange-to-Flange Dimensions
Cast Iron or Stainless Construction

Replacement Parts List:
Casing O-Ring: 009-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 0010-012RP
Cartridge Assembly Complete: 009-022RP

Specs

–
Material:

Stainless Steel

Application:

Heating

Amperage:

1.4

Horse Power:

1/8

RPM:

3250

Voltage:

220v

Hertz:

50

Phase:

1

Max Pressure (PSI):

125

Connection Type:

Flanged x Flanged

Connection Size:

1-1/2"

1-1/4"

1"

3/4"

Type:

Pump

Max Head (Ft):

35

Head Range (ft.):

0-35

Flow Range (GPM):

0-10

Max Flow (GPM):

10

Temperature Range (F):

40°F to 230°F

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM