Apply to be a TradeMaster!
Main product image of 111 Stainless Steel Three-Piece Circulator Pump, 1/8 HP
Magnifying glass
Hover image to zoom

111 Stainless Steel Three-Piece Circulator Pump, 1/8 HP

Brand:
Taco
SKU:
111-8S
Rating:
(0)
Q&A:
(0)
111 Stainless Steel Three-Piece Circulator Pump, 1/8 HP
Magnifying glass
Hover image to zoom
$2,087.76 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
50 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
**NOTE: Image depicts cast iron.

Taco 100 Series in-line circulators are designed to efficiently circulate heated or chilled water in residential, commercial hydronic or solar systems. They are ideal for primary-secondary systems, as well as parallel pumping designs. These circulators may also be used for zoning large installations. This model comes in stainless steel construction

Features:
  • Rugged Motor Built to Last - Resilient mounted, split phase motor with built-in overload protector, equipped with sleeve bearings for quiet operation
  • Factory Tested - Every circulator is operated before shipment
  • Easy, Low-Cost Service - No special tools required, nationwide parts availability

Specs

–
Application:

Heating

Material:

Stainless Steel

Horse Power:

1/8

RPM:

1725

Voltage:

115V

Phase:

1

Hertz:

60

Max Temp (F):

240°F

Max Pressure (PSI):

125

Head Range (ft.):

0-12

Max Head (Ft):

12

Flow Range (GPM):

0-50

Max Flow (GPM):

50

Connection Type:

Flanged x Flanged

Connection Size:

1-1/4"

3/4"

1-1/2"

1"

Type:

Pump

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Material
Horse Power
RPM
Voltage
Heating
Stainless Steel
1/8
1725
115V
Grundfos
Heating
Bronze
1/6
3360
115V

7 Replacement Parts

Taco Sealer
SKU: 110-275RP
Taco
Impeller & Shaft
SKU: 111-053RP
Taco
Taco Coupling
SKU: 110-009RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy