| Material: | Cast Iron |
|---|---|
| Application: | Heating |
| Voltage: | 115V |
| Amperage: | 1.9 |
| Max Pressure (PSI): | 150 |
| Type: | Pump |
| Horse Power: | 1/6 |
| Connection Size: | 1" 1-1/2" 1-1/4" 3/4" |
| Max Flow (GPM): | 32 |
| Max Head (Ft): | 29 |
| Hertz: | 60 |
| Phase: | 1 |
| RPM: | 3450 |
| Temperature Range (F): | 40°F - 225°F |
| Connection Type: | Flanged x Flanged Threaded |
The seal kit is part 2400-002RP. Replacement motors, body and flange gaskets, and impellers are also available as replacement parts for the unit.