Apply to be a TradeMaster!
Main product image of Stainless Steel 2400 Series Circulator Pump, 1/2 HP
Magnifying glass
Hover image to zoom

Stainless Steel 2400 Series Circulator Pump, 1/2 HP

Brand:
Taco
SKU:
2400-50S-3P
Rating:
(3)
Q&A:
(1)
Stainless Steel 2400 Series Circulator Pump, 1/2 HP
Magnifying glass
Hover image to zoom
$1,351.71 each
In Stock
In Stock
Get 5 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Max Flow (GPM)
38 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Amperage
4.9 Amps

Description

–
Taco 2400 Series High Capacity Circulators are specifically designed for quiet, efficient, dependable operation in a wide range of medium to high flow/head hydronic heating, chilled water cooling and hot water recirculation applications. The space saving, close-coupled, maintenance free motor with permanently lubricated, sealed-for- life bearings, Noryl® impeller and durable, carbon/silicon-carbide mechanical seal provide unmatched reliability.

The compact 2400 Series High Capacity Circulators are for use in a wide range of larger residential and commercial hydronic systems. Typical applications include hydronic heating, in-floor radiant, snow melt, high pressure drop boilers, outdoor wood boilers, chilled water cooling, geothermal heat pumps, primary/secondary loops and hydro air fan coils. The Stainless Steel 2400 Series should be used for open, domestic water recirculation systems. The unitized, carbon/silicon-carbide mechanical seal is easy to service in only a few minutes.

Features:
  • Compact, space saving design
  • Powerful close-coupled, maintenance free motor
  • Superior efficiency, high starting torque
  • Permanently lubricated, sealed for life bearings
  • Rugged 1/2" Stainless Steel Shaft
  • Carbon/Silicon-Carbide mechanical seal for long life
  • Universal flange to flange dimensions - Ideal for retrofits
  • Anti-Condensate design for chilled water
  • Dual electrical knock-outs
  • Dual pressure taps, suction/discharge

Specs

–
Material:

Stainless Steel

Application:

Heating

Voltage:

115V

Amperage:

4.9

Max Pressure (PSI):

150

Type:

Pump

Horse Power:

1/2

Max Flow (GPM):

38

Max Head (Ft):

46

Hertz:

60

Phase:

1

RPM:

3450

Temperature Range (F):

40°F - 225°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Material
Voltage
Max Pressure (PSI)
Type
Horse Power
CURRENT ITEM
Product Image of Stainless Steel 2400 Series Circulator Pump, 1/2 HP
Stainless Steel 2400 Series Circulator Pump, 1/2 HP
SKU: 2400-50S-3P
(3)
Stainless Steel
115V
150
Pump
1/2
Bronze
120v
150
Pump
2/5

You May Also Need

5 Replacement Parts

Taco Body Gasket Kit
SKU: 1400-018RP
Taco
Impeller Kit, 2400-025RP
SKU: 2400-025RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again

I use this as a cooling water circulating pump on an automated soldering machine for soldering lead free brass fittings to copper pipe. The liquid flux used in this process destroys most other pumps I've tried in just a few weeks but these hold up well to it.
Dale The Maintenance Tech
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent SupplyHouse Service

We had a rare defective Taco pump and SupplyHouse was quick to take care of it, we are very impressed loyal customers!
Al C R
Sacramento
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stainless Steel 2400 Series Circulator P

Nice!
Plumber
New York City
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does TACO make a floor or wall mounting stand for this pump?

Asked by Pete 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Taco does not make a stand for this unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy