Apply to be a TradeMaster!
Main product image of 1" Sweat Union 5004 Mixing Valve w/ Gauge (Low Lead)
Magnifying glass
Hover image to zoom

1" Sweat Union 5004 Mixing Valve w/ Gauge (Low Lead)

Brand:
Taco
SKU:
5004-C3-G
Rating:
(0)
Q&A:
(1)
1" Sweat Union 5004 Mixing Valve w/ Gauge (Low Lead)
Magnifying glass
Hover image to zoom
$203.16 each
In Stock
In Stock
Get 6 Thu, Oct 8 - Fri, Oct 9

MANUALS (4)

Build Your Mixing Valve
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
2.3 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Flow (GPM)
24 MAX GPM
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Taco may be renowned for their circulators, but those are not the only pieces of efficient, reliable hydronic mixing equipment that they make. The 5004-C3-G is a low head loss brass mixing valve, ideal for a wide range of hydronic heating and domestic hot water applications. An integral thermostatic element monitors and regulates water temperature. The 5004-C3-G is capable of handling temperatures up to 176 degrees Fahrenheit to ensure potability, and ASSE 1017 certification guarantees that the water will be mixed down to a usable temperature before flowing through your system. The valve features a tamper resistant cap to prevent alterations to the mixing temperature. Dependable temperature mixing for your hydronic system is as easy as adding a 5004-C3-G.

Features:
  • less than .25% lead
  • ASSE 1017 Listed
  • Ideal for Domestic Water Distribution Points
  • Suitable for use in Potable Water
  • Delivers Stable Mixed Water Temperature
  • Extended Mix Temperature Range of 85-176°F (29-80°C)
  • Tamper-Resistance Cap
  • Union and NPT Options
  • Sweat, NPT, Pex, CPVC Union Connections
  • Low Headloss
  • Outlet Temperature Strip
  • Optional Dial Gauge and Adaptor

Includes:
  • (1) Taco 5004-C3-G Lead Free Mixing Valve
  • (1) Temperature Gauge
  • (1) Outlet Temperature Strip

Applications:
  • Low Temperature and Radiant Systems
  • Domestic Hot Water

Specs

–
Features:

Gauge

Connection Method:

Sweat

Body Pattern:

3-Way

Size:

1"

Connection Type:

C x C

Max Flow (GPM):

24

Max Pressure (PSI):

200

Flow Capacity (Cv):

2.3

Standards Met:

ASSE 1017

Material:

Forged Brass

Application:

Point of Source

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Method
Size
Connection Type
Max Pressure (PSI)
Standards Met
CURRENT ITEM
Product Image of 1" Sweat Union 5004 Mixing Valve w/ Gauge (Low Lead)
1" Sweat Union 5004 Mixing Valve w/ Gauge (Low Lead)
SKU: 5004-C3-G
Sweat
1"
C x C
200
ASSE 1017
Sweat
1"
C x C
230
ASSE 1017
1" Thermostatic Mixing Valve 80 to 165°F, Lead Free (Union Sweat)
SKU: 1-ZW1017XLHTC
Sweat
1"
C x C
145
ASSE 1017
Sweat
1"
C x C
150
ASSE 1017

You May Also Need

1" Full Port Sweat Ball Valve (Lead Free)
SKU: BVS100
Bluefin

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I'm looking for a 1" mixing valve with a gauge and no check valves to deal with for a radiant heat boiler zone. Current valve failed out was a Sparco AM102. What do you have that I can use in this application? Thanks Nick

Asked by Nick 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The updated part number for the AM102 is SKU: AM102-1LF.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy